All Category

Packing changer

Rating:
80%
from S$29.99
Min. 2 days
Made of brass, it has a high-class feel, and hose packing can be replaced very easily.
Material:  Brass
Overall Length (mm):  110 (about 95 when stored)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
TA175A
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$29.99
- +
Page
  • Item #: 09531611

    Mfr #: TA175A

    Package Qty: 1pc

    S$29.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

1 Item

Show per page
  1. When replacing the packing
    Rating
    80%
    Easy to use for its small size
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account