All Category

Blue Polishing Compound 67g

Rating:
77%
from S$5.59
Min. 2 days
It fits well in the buff and gives a gloss. For mirror finish of stainless steel * Do not use for anything other than its intended purpose.
Mass (g):  67
Dimension (mm):  70×30×20
Specification:  For finishing
Type:  Solid abrasive
Suitable Material:  Stainless steel
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
BK-70E
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$5.59
- +
Page
  • Item #: 09892687

    Mfr #: BK-70E

    Package Qty: 1pc

    S$5.59

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 65

Show per page
  1. When servicing old bike parts
    Rating
    100%
    I polished the old tank cap (made of stainless steel) of the motorcycle. It was my first time using a disc grinder, but it was easy and clean. Satisfied. However, it seems that it decreases unexpectedly quickly, so I think it would have been better if there was more.
    (Translated by machine.)

    Review by

    Posted on

  2. bike maintenance
    Rating
    80%
    I think this price is good I wish there was a little more quantity
    (Translated by machine.)

    Review by

    Posted on

  3. passable
    Rating
    60%
    I used it normally. It's the same as what is usually sold around the corner.
    (Translated by machine.)

    Review by

    Posted on

  4. For polishing tools
    Rating
    100%
    This product is a blue stick, but I use it as a red stick, a blue stick, and a white stick for all the tools I want to polish. increase.
    (Translated by machine.)

    Review by

    Posted on

  5. Used to remove stains from plated products.
    Rating
    100%
    Use thinner on the waste cloth and rub this blue stick on the waste cloth, but the stains can be removed cleanly. I am satisfied.
    (Translated by machine.)

    Review by

    Posted on

  6. Mainly bike maintenance
    Rating
    100%
    The size is just right for the Sunday mechanic, and the price is reasonable.
    (Translated by machine.)

    Review by

    Posted on

  7. I compared
    Rating
    20%
    I chose this one because it is cheap, but obviously the head family is better.
    (Translated by machine.)

    Review by

    Posted on

  8. Bicycle maintenance work
    Rating
    100%
    It is a high quality product as expected, and we are very satisfied with its usability.
    (Translated by machine.)

    Review by

    Posted on

  9. Buffing on stainless steel surface
    Rating
    60%
    This work has been carried out for several years, but it should be noted that there is a difference in the quality of the blue stick.
    (Translated by machine.)

    Review by

    Posted on

  10. Stainless steel polishing
    Rating
    100%
    It became shiny with felt disc and abrasive for polishing stainless steel of the sink. Cospa is also very satisfied.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 65

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account