All Category

Low Edge Belt

Rating:
95%
from S$5.99
Min. 2 days
Low edge belt for automobiles. It has a structure in which several pieces of bias cloth are laminated on the underside of the belt, and the pronunciation is suppressed. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
* Even if the model and engine model are the same, they may not fit depending on the model year. Be sure to check the genuine number.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
MPMF1200
MPMF1205
MPMF1210
MPMF1215
MPMF1220
MPMF1225
MPMF1230
MPMF1245
MPMF1250
MPMF1255
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 5 days
-
1pc
Min. 5 days
S$6.29
- +
1pc
Min. 3 days
S$6.39
- +
1pc
Min. 3 days
S$6.39
- +
1pc
Min. 4 days
S$6.39
- +
1pc
Min. 2 days
S$6.39
- +
1pc
Min. 2 days
S$6.39
- +
1pc
Min. 2 days
S$6.39
- +
1pc
Min. 5 days
-
1pc
Min. 2 days
S$7.19
- +
Belt Shape
Nominal Length of Belt (inch)
Specification
Part No.
all
all
all
-
1(HM)
200
MPMF (multiply)
809110240
1(HM)
205
MPMF (multiply)
-
1(HM)
210
MPMF (multiply)
-
1(HM)
215
MPMF (multiply)
-
1(HM)
220
MPMF (multiply)
-
1(HM)
225
MPMF (multiply)
-
1(HM)
230
MPMF (multiply)
-
1(HM)
245
MPMF (multiply)
-
1(HM)
250
MPMF (multiply)
99331-00640
1(HM)
255
MPMF (multiply)
-
Belt Shape
Nominal Length of Belt (inch)
Specification
Part No.
  • Item #: 09948705

    Mfr #: MPMF1200

    Package Qty: 1pc

    -

    Shipping: Min. 5 days

    Technical Specs:

    Belt Shape 1(HM) Nominal Length of Belt (inch) 200 Specification MPMF (multiply) Part No. 809110240

    X
  • Item #: 09948714

    Mfr #: MPMF1205

    Package Qty: 1pc

    S$6.29

    Shipping: Min. 5 days

    Technical Specs:

    Belt Shape 1(HM) Nominal Length of Belt (inch) 205 Specification MPMF (multiply) Part No. -

    - +
  • Item #: 09948723

    Mfr #: MPMF1210

    Package Qty: 1pc

    S$6.39

    Shipping: Min. 3 days

    Technical Specs:

    Belt Shape 1(HM) Nominal Length of Belt (inch) 210 Specification MPMF (multiply) Part No. -

    - +
  • Item #: 09948732

    Mfr #: MPMF1215

    Package Qty: 1pc

    S$6.39

    Shipping: Min. 3 days

    Technical Specs:

    Belt Shape 1(HM) Nominal Length of Belt (inch) 215 Specification MPMF (multiply) Part No. -

    - +
  • Item #: 09948741

    Mfr #: MPMF1220

    Package Qty: 1pc

    S$6.39

    Shipping: Min. 4 days

    Technical Specs:

    Belt Shape 1(HM) Nominal Length of Belt (inch) 220 Specification MPMF (multiply) Part No. -

    - +
  • Item #: 09948757

    Mfr #: MPMF1225

    Package Qty: 1pc

    S$6.39

    Shipping: Min. 2 days

    Technical Specs:

    Belt Shape 1(HM) Nominal Length of Belt (inch) 225 Specification MPMF (multiply) Part No. -

    - +
  • Item #: 09948766

    Mfr #: MPMF1230

    Package Qty: 1pc

    S$6.39

    Shipping: Min. 2 days

    Technical Specs:

    Belt Shape 1(HM) Nominal Length of Belt (inch) 230 Specification MPMF (multiply) Part No. -

    - +
  • Item #: 09948775

    Mfr #: MPMF1245

    Package Qty: 1pc

    S$6.39

    Shipping: Min. 2 days

    Technical Specs:

    Belt Shape 1(HM) Nominal Length of Belt (inch) 245 Specification MPMF (multiply) Part No. -

    - +
  • Item #: 09948784

    Mfr #: MPMF1250

    Package Qty: 1pc

    -

    Shipping: Min. 5 days

    Technical Specs:

    Belt Shape 1(HM) Nominal Length of Belt (inch) 250 Specification MPMF (multiply) Part No. 99331-00640

    X
  • Item #: 09948793

    Mfr #: MPMF1255

    Package Qty: 1pc

    S$7.19

    Shipping: Min. 2 days

    Technical Specs:

    Belt Shape 1(HM) Nominal Length of Belt (inch) 255 Specification MPMF (multiply) Part No. -

    - +

Customer Reviews

Items 1 - 10 of 364

Show per page
  1. alternator belt
    Rating
    100%
    The V-belt is small because it is a peculiar two-tiered. I wanted a belt with a split on the V-groove side to reduce bending resistance, but there was no small size, so I got one that was different from what I wanted. It seems that the claim that the noise has been reduced is not a lie. You don't have to worry about small radius bending loss.
    (Translated by machine.)

    Review by

    Posted on

  2. Diverted to Rover Mini cooler belt
    Rating
    100%
    I diverted it with the cooler belt of the Rover mini. It is recommended because the quality is better than the genuine product!
    (Translated by machine.)

    Review by

    Posted on

  3. automobile maintenance
    Rating
    100%
    Purchased for regular maintenance. The delivery is fast and the product quality is perfect.
    (Translated by machine.)

    Review by

    Posted on

  4. Regular replacement parts at the time of vehicle inspection
    Rating
    100%
    It is a reliable three-star product and will continue to be used as a regular replacement part without any problems.
    (Translated by machine.)

    Review by

    Posted on

  5. JA22 air conditioner belt
    Rating
    100%
    Used for the air conditioner belt of JA22. Anyway, it's cheap! I don't know the quality, but since it is a consumable item, I will continue to use it. Since it is an old car, the price of parts is increasing year by year ... Meanwhile, this price is very helpful.
    (Translated by machine.)

    Review by

    Posted on

  6. maintenance
    Rating
    100%
    Genuine parts are expensive, but I am grateful that the Mitsuboshi Belting is of sufficient quality and you can buy consumable parts at a low price.
    (Translated by machine.)

    Review by

    Posted on

  7. For tractor fan belts
    Rating
    100%
    The fan belt of an old tractor has stretched, and I bought a Mitsuboshi belt product that seems to be compatible from the products that Mr. Monotaro handles. I was able to replace it without any problems.
    (Translated by machine.)

    Review by

    Posted on

  8. Air-cooled Wagen
    Rating
    80%
    I heard that it can be used online, so I bought it. It seems to be difficult to grow.
    (Translated by machine.)

    Review by

    Posted on

  9. Replaced because it is old
    Rating
    100%
    no doubt! You can use it with confidence with the familiar quality.
    (Translated by machine.)

    Review by

    Posted on

  10. Used for company cars
    Rating
    100%
    Used for repairing Hijet trucks. It's a safe three-star brand, so I thought it didn't have to be genuine.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 364

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account