All Category

Suction Strainer

Rating:
80%
from S$26.99
Min. 2 days
A tank internal filter for general hydraulic oil.
Type of Filter Material:  Wire mesh (SUS)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
SFT-02-150W
SFT-03-150W
SFT-04-150W
SFT-06-150W
SFT-08-150W
SFT-10-150W
SFT-12-150W
SFT-16-150W
SFT-20-150W
SFT-24-150W
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$26.99
- +
1pc
Min. 2 days
S$26.99
- +
1pc
Min. 2 days
S$33.99
- +
1pc
Min. 2 days
S$33.99
- +
1pc
Min. 2 days
S$47.99
- +
1pc
Min. 2 days
S$53.99
- +
1pc
Min. 2 days
S$89.99
- +
1pc
Min. 2 days
S$99.90
- +
1pc
Min. 9 days
S$279.90
- +
1pc
Min. 14 days
S$339.90
- +
Mass (kg)
Dimension L (mm)
Dimension D (Φmm)
Dimension B (mm)
Dimension l1 (mm)
Dimension l2 (mm)
Opening Diameter d (Φmm)
Filtration Accuracy (Mesh)
Standard Flow Rate (L/min)
-
-
-
-
-
all
-
all
all
0.085
45
63
19
36
9
Rc1/4
150
7
0.085
46
63
22
36
10
Rc3/8
150
17
0.115
71
63
27
59
12
Rc1/2
150
24.5
0.115
72
63
32
59
13
Rc3/4
150
51.5
0.2
85
82
41
71
14
Rc1
150
91
0.325
87
104
50
71
16
Rc1 1/4
150
140
0.405
97.5
124
55
81.5
16
Rc1 1/2
150
206
0.59
130
124
70
110
20
Rc2
150
337
0.75
150
147
85
128
22
Rc2 1/2
150
605
0.95
152
147
100
128
24
Rc3
150
817
Mass (kg)
Dimension L (mm)
Dimension D (Φmm)
Dimension B (mm)
Dimension l1 (mm)
Dimension l2 (mm)
Opening Diameter d (Φmm)
Filtration Accuracy (Mesh)
Standard Flow Rate (L/min)
  • Item #: 09967081

    Mfr #: SFT-02-150W

    Package Qty: 1pc

    S$26.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.085 Dimension L (mm) 45 Dimension D (Φmm) 63 Dimension B (mm) 19 Dimension l1 (mm) 36 Dimension l2 (mm) 9 Opening Diameter d (Φmm) Rc1/4 Filtration Accuracy (Mesh) 150 Standard Flow Rate (L/min) 7

    - +
  • Item #: 09967097

    Mfr #: SFT-03-150W

    Package Qty: 1pc

    S$26.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.085 Dimension L (mm) 46 Dimension D (Φmm) 63 Dimension B (mm) 22 Dimension l1 (mm) 36 Dimension l2 (mm) 10 Opening Diameter d (Φmm) Rc3/8 Filtration Accuracy (Mesh) 150 Standard Flow Rate (L/min) 17

    - +
  • Item #: 09967106

    Mfr #: SFT-04-150W

    Package Qty: 1pc

    S$33.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.115 Dimension L (mm) 71 Dimension D (Φmm) 63 Dimension B (mm) 27 Dimension l1 (mm) 59 Dimension l2 (mm) 12 Opening Diameter d (Φmm) Rc1/2 Filtration Accuracy (Mesh) 150 Standard Flow Rate (L/min) 24.5

    - +
  • Item #: 09967115

    Mfr #: SFT-06-150W

    Package Qty: 1pc

    S$33.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.115 Dimension L (mm) 72 Dimension D (Φmm) 63 Dimension B (mm) 32 Dimension l1 (mm) 59 Dimension l2 (mm) 13 Opening Diameter d (Φmm) Rc3/4 Filtration Accuracy (Mesh) 150 Standard Flow Rate (L/min) 51.5

    - +
  • Item #: 09967124

    Mfr #: SFT-08-150W

    Package Qty: 1pc

    S$47.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.2 Dimension L (mm) 85 Dimension D (Φmm) 82 Dimension B (mm) 41 Dimension l1 (mm) 71 Dimension l2 (mm) 14 Opening Diameter d (Φmm) Rc1 Filtration Accuracy (Mesh) 150 Standard Flow Rate (L/min) 91

    - +
  • Item #: 09967133

    Mfr #: SFT-10-150W

    Package Qty: 1pc

    S$53.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.325 Dimension L (mm) 87 Dimension D (Φmm) 104 Dimension B (mm) 50 Dimension l1 (mm) 71 Dimension l2 (mm) 16 Opening Diameter d (Φmm) Rc1 1/4 Filtration Accuracy (Mesh) 150 Standard Flow Rate (L/min) 140

    - +
  • Item #: 09967142

    Mfr #: SFT-12-150W

    Package Qty: 1pc

    S$89.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.405 Dimension L (mm) 97.5 Dimension D (Φmm) 124 Dimension B (mm) 55 Dimension l1 (mm) 81.5 Dimension l2 (mm) 16 Opening Diameter d (Φmm) Rc1 1/2 Filtration Accuracy (Mesh) 150 Standard Flow Rate (L/min) 206

    - +
  • Item #: 09967151

    Mfr #: SFT-16-150W

    Package Qty: 1pc

    S$99.90

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.59 Dimension L (mm) 130 Dimension D (Φmm) 124 Dimension B (mm) 70 Dimension l1 (mm) 110 Dimension l2 (mm) 20 Opening Diameter d (Φmm) Rc2 Filtration Accuracy (Mesh) 150 Standard Flow Rate (L/min) 337

    - +
  • Item #: 09967167

    Mfr #: SFT-20-150W

    Package Qty: 1pc

    S$279.90

    Shipping: Min. 9 days

    Technical Specs:

    Mass (kg) 0.75 Dimension L (mm) 150 Dimension D (Φmm) 147 Dimension B (mm) 85 Dimension l1 (mm) 128 Dimension l2 (mm) 22 Opening Diameter d (Φmm) Rc2 1/2 Filtration Accuracy (Mesh) 150 Standard Flow Rate (L/min) 605

    - +
  • Item #: 09967176

    Mfr #: SFT-24-150W

    Package Qty: 1pc

    S$339.90

    Shipping: Min. 14 days

    Technical Specs:

    Mass (kg) 0.95 Dimension L (mm) 152 Dimension D (Φmm) 147 Dimension B (mm) 100 Dimension l1 (mm) 128 Dimension l2 (mm) 24 Opening Diameter d (Φmm) Rc3 Filtration Accuracy (Mesh) 150 Standard Flow Rate (L/min) 817

    - +

Customer Reviews

4 Item(s)

Show per page
  1. Production of hydraulic unit
    Rating
    80%
    I am grateful to have a special part like this, but it is difficult to understand the dimensional notation, so it is very troublesome to open each product page to check the size. If you know the three points of outer diameter, height, and mounting screw size, it will be easier to find from the list.
    (Translated by machine.)

    Review by

    Posted on

  2. As a filtration device for hydraulic units
    Rating
    40%
    It took too long to arrive, and I wanted something a little smaller if possible.
    (Translated by machine.)

    Review by

    Posted on

  3. As a part of a machine tool
    Rating
    100%
    Found in Monotaro in case of trouble because parts of old machines are not supplied. It was good to be there! !! !!
    (Translated by machine.)

    Review by

    Posted on

  4. Used during machine overhaul
    Rating
    100%
    It's the same as the one I had installed before, so I'm using it with confidence.
    (Translated by machine.)

    Review by

    Posted on

4 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account