The newly developed multi-blade type enables drilling in a wide range of materials such as siding (ceramic, metal), ALC (reinforcing bar), deck plate, thin iron plate (1.2 mm or less), block, mortar, and wood.
PAT. Wide tip makes it easy to remove cutting chips.
The "Waste Removal Pon! Center Drill" has a non-bis lock mechanism that makes it easy to remove cutting chips without disassembling the core drill body.
The newly developed Radi One Shank System makes it easy to replace with core bodies of other sizes.
Uses aluminum die casting on the bottom of the core.
Equipped with Z-axis spindle (SDS type) as standard equipment. Compatible with both straight type and SDS type electric drills. For drilling holes in siding for both rotation and vibration (ceramic / metal), ALC (with reinforcing bars), blocks, mortar, wood (with nails), 2x4 materials, etc.
PAT. Wide tip makes it easy to remove cutting chips.
The "Waste Removal Pon! Center Drill" has a non-bis lock mechanism that makes it easy to remove cutting chips without disassembling the core drill body.
The newly developed Radi One Shank System makes it easy to replace with core bodies of other sizes.
Uses aluminum die casting on the bottom of the core.
Equipped with Z-axis spindle (SDS type) as standard equipment. Compatible with both straight type and SDS type electric drills. For drilling holes in siding for both rotation and vibration (ceramic / metal), ALC (with reinforcing bars), blocks, mortar, wood (with nails), 2x4 materials, etc.
Effective Length (mm): 130
Overall Length (mm): 310
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Without coreEven though I wrote that it can be used for blocks, it is completely usable. Be careful as it requires time and effort.
(Translated by machine.)This is a review for Item # : 10089396.Posted on
- Drilling walls for air conditioner installation workThe board, wood, siding, etc. cut very well without stress. It cuts well, so I bought another 110mm.
(Translated by machine.)This is a review for Item # : 10089371.Posted on
- At the time of pipe constructionI am using it comfortably. Thank you for purchasing other tools.
(Translated by machine.)This is a review for Item # : 10089362.Posted on
- Drilling holes in the outer wall (8 cm thick wood) of a two-by-four house to pass floor heating pipesCut thick nails without any problems. Dashi can be easily removed according to the instructions.
(Translated by machine.)This is a review for Item # : 10089274.Posted on
- Drilling holes in potteryI haven't used this product yet, but I use it to make holes in pottery.
(Translated by machine.)This is a review for Item # : 10089256.Posted on
- Creating wall through holes for camera wiringI am satisfied with the expected functions. It was good to buy.
(Translated by machine.)This is a review for Item # : 10089301.Posted on
- Air conditioner installationThis is the first time for this manufacturer, but I am satisfied that it is well made. I would be even more grateful if you could last a long time.
(Translated by machine.)This is a review for Item # : 10089326.Posted on
- Air conditioner installationIt cuts well. The nail can be cut without difficulty. Since the shavings with holes can be easily taken out, the work time is shortened.
(Translated by machine.)This is a review for Item # : 10089326.Posted on
- Drilling work on the outer wall of general housing mortarI fixed the center drill and used it. Is it because it was fixed? At first, the center went wild. After that, it didn't shake and I made a hole well. The next time you use it, try working without fixing the center drill.
(Translated by machine.)This is a review for Item # : 10089371.Posted on
- Wall penetrationI want a long center drill (replacement is fine). The reason is that when penetrating a thick object such as a wall, I want to open it from the other side, but the center cannot be seen, so the hole position shifts. It is not always the case that only thin objects are opened, and the wall is at least 10 cm long, so please consider that.
(Translated by machine.)This is a review for Item # : 10089326.Posted on
Write Your Own Review