With a hexagonal shaft (6.35 mm) finish, it can be attached to an impact driver with a single touch, and can be easily used as an ironworking drill.
Since it is an integrated process, there is no center deviation of the cutting edge, and accurate drilling is possible.
Large holes can be made with a 6.5 mm chuck.
The X-type thinning process has good biting properties and good chip evacuation at the tip, which greatly extends the life of the drill. Also, the center punch is unnecessary. For drilling holes in ironwork, woodwork, aluminum, and acrylic plates
Since it is an integrated process, there is no center deviation of the cutting edge, and accurate drilling is possible.
Large holes can be made with a 6.5 mm chuck.
The X-type thinning process has good biting properties and good chip evacuation at the tip, which greatly extends the life of the drill. Also, the center punch is unnecessary. For drilling holes in ironwork, woodwork, aluminum, and acrylic plates
Overall Length (mm): 100
Chuck diameter (mm): 6.35 (hexagonal axis)
Shank Diameter d (Φmm): 6.35 (hexagonal axis)
Flute Length (mm): 70
RoHS directive (corresponding to 10 substances): Correspondence
Drill Thinning Shape: X-type thinning
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Drilling holes in metal partsIt is a reliable sharpness with the cone of the manufacturer who is well taken care of. I will be using this again.
(Translated by machine.)This is a review for Item # : 10251157.Posted on
- Drilling work on the iron plateI didn't have a large diameter steel drill, so I bought this one. I was able to use it without any problems.
(Translated by machine.)This is a review for Item # : 10251166.Posted on
- Make a hole in the steel frame.I used it with 18v impact, but little by little, I was able to use it without breaking, with holes and no blurring. After all it is a blade of an ironworking drill for a steel frame.
(Translated by machine.)This is a review for Item # : 10251543.Posted on
- Drilling workWe purchased to make hole with impact wrench. It can be used enough.
(Translated by machine.)This is a review for Item # : 10251157.Posted on
- Generally used for DIY etc.OK
(Translated by machine.)This is a review for Item # : 10251543.Posted on
- Veranda repairI used it for an aluminum plate with a thickness of 3 mm, but I think that it will be better to open it after making a pilot hole with 3.4 mm w.
(Translated by machine.)This is a review for Item # : 10251561.Posted on
Write Your Own Review