All Category

Long Pruning Shears

Rating:
95%
from S$47.99
Min. 2 days
High durability and professional specifications!
Highly durable design makes it a favorite of professionals.
Excellent sharpness!
High-grade cutlery steel is used for the blade.
lightweight!
Uses high-grade square aluminum alloy.
With convenient claws!
Convenient for removing oysters from cut branches. Dedicated to planting and pruning fruit trees
Blade Length (mm):  65
Object of Cutting:  Fruit trees, plants
Maximum Cutting Length (mm):  Raw wood about 25 (diameter)
Intended Use:  pruning
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
N-100-1.5
N-100-2.0
N-100-0.6
N-100-1.0
Package Qty
Shipping
Price
Extra Shipping Charge
Qty
 
 
1pc
Min. 2 days
S$65.99
-
- +
1pc
Min. 2 days
S$67.99
S$32.94
/unit
- +
1pc
Min. 2 days
S$47.99
-
- +
1pc
Min. 2 days
S$57.99
-
- +
Overall Length (m)
Mass (g)
all
all
1.5
840
2.0
1070
0.6
510
1.0
690
Page
Overall Length (m)
Mass (g)
  • Item #: 10403111

    Mfr #: N-100-1.5

    Package Qty: 1pc

    S$65.99

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Overall Length (m) 1.5 Mass (g) 840

    - +
  • Item #: 10403127

    Mfr #: N-100-2.0

    Package Qty: 1pc

    S$67.99

    Shipping: Min. 2 days

    Extra Shipping Charge: S$32.94/unit

    Technical Specs:

    Overall Length (m) 2.0 Mass (g) 1070

    - +
  • Item #: 10403093

    Mfr #: N-100-0.6

    Package Qty: 1pc

    S$47.99

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Overall Length (m) 0.6 Mass (g) 510

    - +
  • Item #: 10403102

    Mfr #: N-100-1.0

    Package Qty: 1pc

    S$57.99

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Overall Length (m) 1.0 Mass (g) 690

    - +
Page

Customer Reviews

Items 1 - 10 of 60

Show per page
  1. Pruning of plants
    Rating
    100%
    The sharpness is good and there is no problem. It is used for relatively thick trunks.
    (Translated by machine.)

    Review by

    Posted on

  2. Hands for pruning garden trees and fruit trees.
    Rating
    100%
    I used to use other companies' products before, but this scissors is easy to use and the branches are cut well, so I bought it again as the second generation.
    (Translated by machine.)

    Review by

    Posted on

  3. Pruning, pruning
    Rating
    100%
    You can cut up to a branch of about 1 cm in one shot. The sharpness is outstanding.
    (Translated by machine.)

    Review by

    Posted on

  4. Pruning work
    Rating
    80%
    It cuts well. If you insert it all the way into the open blade and cut it, it will last a long time even if you use it for work. By the way, I used the same one before, but I could use it for about 2 years just by sharpening the cutting blade with a diamond once in a while. However, it may be a matter of how to hold it, but the small rectangular metal just above the grip makes me want to hit my finger.
    (Translated by machine.)

    Review by

    Posted on

  5. Pruning of plants
    Rating
    100%
    Excellent sharpness. I love it because I can easily prun the branches that are out of reach when working at heights.
    (Translated by machine.)

    Review by

    Posted on

  6. Pruning at high altitude
    Rating
    100%
    It is a very cut high branch cut narrow. If it is 25 mm or less, it will cut crisply. It is a convincing product.
    (Translated by machine.)

    Review by

    Posted on

  7. Pruning
    Rating
    100%
    The rain continued and the branches grew in a blink of an eye. It is very useful because the branches are stretched and out of reach.
    (Translated by machine.)

    Review by

    Posted on

  8. Pruning work
    Rating
    100%
    It is very convenient for pruning work, and it is safe for pruning work at high places.
    (Translated by machine.)

    Review by

    Posted on

  9. When pruning tall plants
    Rating
    60%
    Since it is longer than normal pruning shears, it was more efficient than pruning work on an unstable ladder. I felt that the sharpness was a little inferior to that of normal pruning shears.
    (Translated by machine.)

    Review by

    Posted on

  10. For pruning vine roses
    Rating
    100%
    We purchased for pruning out of reach of vine roses. The length is just right and the sharpness is also good.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 60

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account