All Category

Fluorine Coat White Coat

from S$279.90
Min. 4 days
Wear with excellent chemical resistance using fluorine-coated fibers.
Thermal conductivity: -5.9 call / cm.sec. ℃ (reference value)

Melting temperature: 295 ° C (reference value)
Material:  Polyester / 98%, conductive yarn / 2%
Color:  White
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
1-7709-01
1-7709-02
1-7709-03
1-7709-04
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 4 days
S$279.90
- +
1pc
Min. 4 days
S$279.90
- +
1pc
Min. 4 days
S$279.90
- +
1pc
Min. 4 days
S$279.90
- +
Size
Model Number
Suitable Body Height (cm)
As ONE Part Number
all
all
-
all
M
CS-MGC-M
151~165
1-7709-01
L
CS-MGC-L
156~170
1-7709-02
LL
CS-MGC-XL
161~175
1-7709-03
3L
CS-MGC-2XL
171~185
1-7709-04
Page
Size
Model Number
Suitable Body Height (cm)
As ONE Part Number
  • Item #: 10330022

    Mfr #: 1-7709-01

    Package Qty: 1pc

    S$279.90

    Shipping: Min. 4 days

    Technical Specs:

    Size M Model Number CS-MGC-M Suitable Body Height (cm) 151~165 As ONE Part Number 1-7709-01

    - +
  • Item #: 10330031

    Mfr #: 1-7709-02

    Package Qty: 1pc

    S$279.90

    Shipping: Min. 4 days

    Technical Specs:

    Size L Model Number CS-MGC-L Suitable Body Height (cm) 156~170 As ONE Part Number 1-7709-02

    - +
  • Item #: 10330047

    Mfr #: 1-7709-03

    Package Qty: 1pc

    S$279.90

    Shipping: Min. 4 days

    Technical Specs:

    Size LL Model Number CS-MGC-XL Suitable Body Height (cm) 161~175 As ONE Part Number 1-7709-03

    - +
  • Item #: 10330056

    Mfr #: 1-7709-04

    Package Qty: 1pc

    S$279.90

    Shipping: Min. 4 days

    Technical Specs:

    Size 3L Model Number CS-MGC-2XL Suitable Body Height (cm) 171~185 As ONE Part Number 1-7709-04

    - +
Page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account