All Category

100V duct connection parts feed-in cap

Rating:
92%
from S$25.99
Min. 2 days
It is used when drawing power from the terminal of the 100V duct.
Dimension (mm):  130×33×19
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
DH0241K
DH0231
DH0241
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$25.99
- +
1pc
Min. 2 days
-
1pc
Min. 6 days
-
Color
all
Black
White
Black
Page
Color
  • Item #: 40384574

    Mfr #: DH0241K

    Package Qty: 1pc

    S$25.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Black

    - +
  • Item #: 10419683

    Mfr #: DH0231

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    Color White

    X
  • Item #: 10419692

    Mfr #: DH0241

    Package Qty: 1pc

    -

    Shipping: Min. 6 days

    Technical Specs:

    Color Black

    X
Page

Customer Reviews

10 Item(s)

Show per page
  1. Power supply to the duct
    Rating
    100%
    I bought more because it was damaged or cracked at the time of relocation.
    (Translated by machine.)

    Review by

    Posted on

  2. Shop line power supply
    Rating
    60%
    The wiring cord attachment part was a rod wiring, but I wondered if it was tightened with screws.
    (Translated by machine.)

    Review by

    Posted on

  3. To split the power rail
    Rating
    100%
    I used it to divide the power rail. The rail power supply is very convenient because it can be installed on the move.
    (Translated by machine.)

    Review by

    Posted on

  4. Power supply to the duct rail body
    Rating
    100%
    The appearance is also refreshing. I would appreciate it if you could increase the strength (thickness) of the resin part a little more compactly.
    (Translated by machine.)

    Review by

    Posted on

  5. Equipment change
    Rating
    100%
    Since it will be LRD lighting, I replaced it with a set made by Panasonic. I was able to install it without any worries.
    (Translated by machine.)

    Review by

    Posted on

  6. Remodeling property
    Rating
    60%
    It can be used normally. No problem.
    (Translated by machine.)

    Review by

    Posted on

  7. Home dining room lighting renewal
    Rating
    100%
    It was selected with the expectation of durability and safety made by Pana. Wiring was taken in smoothly and I was satisfied with the concealment.
    (Translated by machine.)

    Review by

    Posted on

  8. home remodeling
    Rating
    100%
    I can't use it without it, so I bought it. The manufacturer itself is expensive, isn't it?
    (Translated by machine.)

    Review by

    Posted on

  9. For rail lights
    Rating
    100%
    I was able to use it normally. Everywhere is expensive, so it's relatively cheap and helpful.
    (Translated by machine.)

    Review by

    Posted on

  10. Interior remodeling
    Rating
    100%
    The good point is that the cable connection is a plug-in type instead of screw tightening.
    (Translated by machine.)

    Review by

    Posted on

10 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account