All Category

Concrete Drill Bit

from S$18.99
Min. 3 days
Speed drilling! Drilling close to a perfect circle !!
SDS shank ・ Can be attached to and detached from a lightweight hammer drill with a single touch ・ The U-shaped groove expands the drive contact area and effectively applies the striking rotational force to the cutting edge. Drilling close to a perfect circle is possible
Compatible Motor:  Lightweight hammer drill
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
CDT-34-3S
CDT-35-3S
CDT-43-3S
CDT-100
CDT-105
CDT-120
CDT-125
CDT-127
CDT-145
CDT-165
Package Qty
Shipping
Price
Qty
 
 
 
1set(3pc)
Min. 3 days
S$49.99
- +
1set(3pc)
Min. 3 days
S$49.99
- +
1set(3pc)
Min. 3 days
-
1pc
Min. 3 days
S$29.99
- +
1pc
Min. 3 days
S$29.99
- +
1pc
Min. 3 days
S$29.99
- +
1pc
Min. 3 days
S$29.99
- +
1pc
Min. 3 days
S$35.99
- +
1pc
Min. 3 days
S$39.99
- +
1pc
Min. 3 days
S$48.99
- +
Effective Length (mm)
Size (mm)
-
-
45
Φ3.4×110
45
Φ3.5×110
45
Φ4.3×110
100
Φ10×160
100
Φ10.5×160
100
Φ12×160
100
Φ12.5×160
100
Φ12.7×160
100
Φ14.5×160
100
Φ16.5×160
Effective Length (mm)
Size (mm)
  • Item #: 10742523

    Mfr #: CDT-34-3S

    Package Qty: 1set(3pc)

    S$49.99

    Shipping: Min. 3 days

    Technical Specs:

    Effective Length (mm) 45 Size (mm) Φ3.4×110

    - +
  • Item #: 10742532

    Mfr #: CDT-35-3S

    Package Qty: 1set(3pc)

    S$49.99

    Shipping: Min. 3 days

    Technical Specs:

    Effective Length (mm) 45 Size (mm) Φ3.5×110

    - +
  • Item #: 10742541

    Mfr #: CDT-43-3S

    Package Qty: 1set(3pc)

    -

    Shipping: Min. 3 days

    Technical Specs:

    Effective Length (mm) 45 Size (mm) Φ4.3×110

    X
  • Item #: 10742557

    Mfr #: CDT-100

    Package Qty: 1pc

    S$29.99

    Shipping: Min. 3 days

    Technical Specs:

    Effective Length (mm) 100 Size (mm) Φ10×160

    - +
  • Item #: 10742566

    Mfr #: CDT-105

    Package Qty: 1pc

    S$29.99

    Shipping: Min. 3 days

    Technical Specs:

    Effective Length (mm) 100 Size (mm) Φ10.5×160

    - +
  • Item #: 10742575

    Mfr #: CDT-120

    Package Qty: 1pc

    S$29.99

    Shipping: Min. 3 days

    Technical Specs:

    Effective Length (mm) 100 Size (mm) Φ12×160

    - +
  • Item #: 10742584

    Mfr #: CDT-125

    Package Qty: 1pc

    S$29.99

    Shipping: Min. 3 days

    Technical Specs:

    Effective Length (mm) 100 Size (mm) Φ12.5×160

    - +
  • Item #: 10742593

    Mfr #: CDT-127

    Package Qty: 1pc

    S$35.99

    Shipping: Min. 3 days

    Technical Specs:

    Effective Length (mm) 100 Size (mm) Φ12.7×160

    - +
  • Item #: 10742602

    Mfr #: CDT-145

    Package Qty: 1pc

    S$39.99

    Shipping: Min. 3 days

    Technical Specs:

    Effective Length (mm) 100 Size (mm) Φ14.5×160

    - +
  • Item #: 10742611

    Mfr #: CDT-165

    Package Qty: 1pc

    S$48.99

    Shipping: Min. 3 days

    Technical Specs:

    Effective Length (mm) 100 Size (mm) Φ16.5×160

    - +