Gently absorbs water hammer in high-rise buildings with high water pressure. Slim and compact! Piping is also horizontal and vertical.
The effect is semi-permanent and maintenance-free.
Water supply law standard compliant product.
The effect is semi-permanent and maintenance-free.
Water supply law standard compliant product.
Sealing pressure (MPa): 0.15
Maximum Pressure (MPa): 1.0
Maximum flow velocity (m / s): 3
Highest Temperature (℃): 90
Material (Main Unit): Brass
Suitable Fluid: Cold / hot water / tap water
Material (Pipe): Copper
Connector: JIS R
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Water hammer prevention of water supply pipeThere was a consultation about water hammer, and when I installed it with half confidence, it was effective and I was satisfied.
(Translated by machine.)This is a review for Item # : 10812024.Posted on
- Water pipingPurchased as equipment built-in parts and installation parts. It is very useful because there are always places where water hammer is easy to come out. It is easy to use in a vertically long shape and in any orientation.
(Translated by machine.)This is a review for Item # : 10812015.Posted on
- Water hammer prevention from 25 ton tanks for agricultureIt was perfect.
(Translated by machine.)This is a review for Item # : 10812024.Posted on
Write Your Own Review