All Category

Plug opener for drums

Rating:
80%
from S$38.99
Min. 2 days
Made of lightweight and highly corrosion resistant aluminum. * Do not use for anything other than its intended purpose.
Overall Length (mm):  380
Mass (g):  420
Thickness (mm):  52
Material:  Aluminum
Width (mm):  105
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$38.99
- +
Page
  • Item #: 10988713

    Mfr #: -

    Package Qty: 1pc

    S$38.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 13

Show per page
  1. Machine oil change
    Rating
    20%
    I bought it on 2020.11.25 and used it only about 10 times, but it cracked and broke.
    (Translated by machine.)

    Review by

    Posted on

  2. Remove the lid of a plastic pail
    Rating
    100%
    I used to remove the lid manually, but now I can easily remove it after purchasing the opener.
    (Translated by machine.)

    Review by

    Posted on

  3. When opening the lid of a drum
    Rating
    20%
    I opened the hard lid and it broke. I don't think it's strong enough.
    (Translated by machine.)

    Review by

    Posted on

  4. Opening the oil drum
    Rating
    100%
    I was waiting for such a tool. I couldn't afford it because it was expensive even if I searched for it, but I bought it because I thought it would be this price.
    (Translated by machine.)

    Review by

    Posted on

  5. On drums
    Rating
    80%
    It is useful for emptying drums. The handheld part is long and easy to hold
    (Translated by machine.)

    Review by

    Posted on

  6. Management work of stored light oil
    Rating
    100%
    As a crisis management, we store light oil on drums. (A small amount of dangerous goods have been reported) If you have an opener, you can replace it regularly. thank you!
    (Translated by machine.)

    Review by

    Posted on

  7. Opening and closing drums
    Rating
    100%
    Kerosene is stored in drums, but this is quite convenient! !! Speaking of which, since the material is aluminum, it can be light, but if you suddenly put too much force on it, it may break, so you can not apply much torque, but if you use it everyday, you can use it without any problems and you are satisfied. ..
    (Translated by machine.)

    Review by

    Posted on

  8. Opening the lid of a drum can
    Rating
    20%
    When I opened the small lid (for bleeding air) of the drum can, the material was aluminum, so I hung it immediately (a place like the upper corner). meaningless
    (Translated by machine.)

    Review by

    Posted on

  9. Work to open the lid of the drum can
    Rating
    100%
    I couldn't find such a product and was looking for it. It is easy to use and I am satisfied.
    (Translated by machine.)

    Review by

    Posted on

  10. When opening the drum
    Rating
    100%
    Light and easy to use
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 13

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages