All Category

Separate box

Rating:
94%
from S$1.79
Min. 2 days
You can organize and store small items such as screws and accessories that are easy to lose.
Number of Partitions (pieces):  12
Color:  Clear
Material:  Polypropylene
Partition:  Yes
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$1.79
- +
1pc
Min. 2 days
S$2.39
- +
Capacity (L)
Inner Dimensions, Width W x Depth D x Height H (mm)
External Dimensions (W x D x H) (mm)
Mass (g)
Size
all
all
all
all
all
0.38
125×100×30
158×106×35
About 72
S size
0.7
165×125×34
182×150×41
About 140
M size
Page
Capacity (L)
Inner Dimensions, Width W x Depth D x Height H (mm)
External Dimensions (W x D x H) (mm)
Mass (g)
Size
  • Item #: 11077202

    Mfr #: 3791

    Package Qty: 1pc

    S$1.79

    Shipping: Min. 2 days

    Technical Specs:

    Capacity (L) 0.38 Inner Dimensions, Width W x Depth D x Height H (mm) 125×100×30 External Dimensions (W x D x H) (mm) 158×106×35 Mass (g) About 72 Size S size

    - +
  • Item #: 11077211

    Mfr #: 3790

    Package Qty: 1pc

    S$2.39

    Shipping: Min. 2 days

    Technical Specs:

    Capacity (L) 0.7 Inner Dimensions, Width W x Depth D x Height H (mm) 165×125×34 External Dimensions (W x D x H) (mm) 182×150×41 Mass (g) About 140 Size M size

    - +
Page

Customer Reviews

Items 1 - 10 of 38

Show per page
  1. Used for jig quantity management.
    Rating
    100%
    I am very grateful that it is well made even though the price is cheap.
    (Translated by machine.)

    Review by

    Posted on

  2. Organizing small parts
    Rating
    100%
    There is a partition that can be moved with this size and it is easy to use and it is the best.
    (Translated by machine.)

    Review by

    Posted on

  3. For organizing small screws
    Rating
    100%
    I chose the cheap one. It would be nice if the partition could be purchased additionally in the OP. .
    (Translated by machine.)

    Review by

    Posted on

  4. For organizing electrical wiring terminals
    Rating
    100%
    I didn't expect it because it's in the 100-yen price range, but it's made in Japan! ! It's good that there are few thermal deformations that can be seen in 100 uniforms from the time of new I really appreciate the affordable case.
    (Translated by machine.)

    Review by

    Posted on

  5. tool case
    Rating
    100%
    I bought it to put a socket in. Screws can be put in, and the price is cheap and useful.
    (Translated by machine.)

    Review by

    Posted on

  6. accessory case
    Rating
    100%
    I used it as a gift and it was very well received. I think that you will be happy no matter how much you receive.
    (Translated by machine.)

    Review by

    Posted on

  7. Organizing electronics parts
    Rating
    100%
    I plan to use it to organize small parts such as resistors and capacitors. I am happy that the storage size can be changed. If it is at this price, it is a very satisfying product.
    (Translated by machine.)

    Review by

    Posted on

  8. Organizing small handmade items
    Rating
    80%
    Since the partition is solid, the contents do not need to be mixed.
    (Translated by machine.)

    Review by

    Posted on

  9. You can use it normally!
    Rating
    100%
    It was good because there weren't many screws or taps that could be stored.
    (Translated by machine.)

    Review by

    Posted on

  10. accessory case
    Rating
    80%
    I wanted a partition for everything, so minus ☆ Other than that, cost performance is good!
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 38

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account