It has a beautiful appearance and is excellent in flexibility and workability. All cores are color-coded so that the cores can be easily identified during wiring work.
Power cords and extension cords for small appliances of 300V or less used indoors. Suitable for appliances such as power tools where electric wires are overused. For signal transmission / remote control / monitoring equipment in factories, in-flight wiring of electrical equipment, and equipment control. Use 0.3mm 2 and 0.5mm 2 for communication / signal circuits of less than 100V. (No PSE mark displayed)
* We do not deliver to private homes (detached houses / apartments).
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- For wiring to multi-channel remote controls for overhead cranes (hoists)There are not many other multi-fiber products with appropriate thickness and length. It is very flexible and easy to handle after being combined with the remote control. (However, oil does not seem to be resistant to it, and the coating hardens.) The toughness of the coating is zero, and it will tear if it is slightly caught. I wrote a lot, but if you handle it carefully, it is a very good product. I have made repeat purchases, but the price has risen due to the recent high price of raw materials, which is very disappointing.
(Translated by machine.)This is a review for Item # : 11122763.Posted on
- industrial machine repairI am very happy to be able to easily procure multi-core cables in the required length even if they are a little more expensive.
(Translated by machine.)This is a review for Item # : 11122413.Posted on
- DGR test extension cableUsed for extension cables for DGR testing. If you connect parallel, it may be used for OCR test? The length and size are just right and it seems to be useful in rainy weather.
(Translated by machine.)This is a review for Item # : 32588035.Posted on
- Wiring for manual toolsBecause the cable itself is soft, there is no strange habit and it is easy to use. However, since it is a little dusty every time, I wipe it with a wet cloth before using it.
(Translated by machine.)This is a review for Item # : 11122203.Posted on
- for winch wiringReasonably priced and always useful. I will use it again.
(Translated by machine.)This is a review for Item # : 09928825.Posted on
- Perfect for passing through tight spacesI used it to install a door mirror (5pin) on a light tiger. The gap from the base of the mirror to the bottom of the door was extremely sema and I managed to pass it with this cord. I couldn't install it without it. I am grateful.
(Translated by machine.)This is a review for Item # : 11122237.Posted on
- constructionIt is saved because it is not sold normally! Easy to use.
(Translated by machine.)This is a review for Item # : 11122352.Posted on
- machine maintenanceActive in various situations! The world has expanded! thank you!
(Translated by machine.)This is a review for Item # : 09928922.Posted on
- Used for control signal wiringThe 5-core is flexible and easy to handle. The surface was matte and easy to mark. However, since the number of cores is large, it is heavy. It was my first choice, so I don't feel any dissatisfaction. One of the reasons for the selection was that the wire color was exactly the same as that of the device to be connected, so there was no stress about the connection.
(Translated by machine.)This is a review for Item # : 32588114.Posted on
- Machine maintenanceUsed for wiring inside the device. I was able to use it with a solid cable without any problems.
(Translated by machine.)This is a review for Item # : 11122605.Posted on
Write Your Own Review