All Category

Cleaning Cover Bag for Ceiling Cassette Air Conditioner

Rating:
90%

Cleaning Cover Bag for Ceiling Cassette Air Conditioner

Rating:
90%
from S$219.90
Min. 2 days
For ceiling cassettes
Specification:  Using dedioxin film (EMMA)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
TA918B-1
TA918B-2
TA918B-3
TA918B-4
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$219.90
- +
1pc
Min. 2 days
S$259.90
- +
1pc
Min. 2 days
S$339.90
- +
1pc
Min. 6 days
S$369.90
- +
Size
Dimensions, Height x Width (mm)
all
-
S
900×900
Medium
800×1250
L
800×1600
XL
800×1800
Page
Size
Dimensions, Height x Width (mm)
  • Item #: 32577465

    Mfr #: TA918B-1

    Package Qty: 1pc

    S$219.90

    Shipping: Min. 2 days

    Technical Specs:

    Size S Dimensions, Height x Width (mm) 900×900

    - +
  • Item #: 32577474

    Mfr #: TA918B-2

    Package Qty: 1pc

    S$259.90

    Shipping: Min. 2 days

    Technical Specs:

    Size Medium Dimensions, Height x Width (mm) 800×1250

    - +
  • Item #: 32577483

    Mfr #: TA918B-3

    Package Qty: 1pc

    S$339.90

    Shipping: Min. 2 days

    Technical Specs:

    Size L Dimensions, Height x Width (mm) 800×1600

    - +
  • Item #: 32577492

    Mfr #: TA918B-4

    Package Qty: 1pc

    S$369.90

    Shipping: Min. 6 days

    Technical Specs:

    Size XL Dimensions, Height x Width (mm) 800×1800

    - +
Page

Customer Reviews

2 Item(s)

Show per page
  1. Air conditioner cleaning
    Rating
    80%
    I have used it before. I will order again and use it.
    (Translated by machine.)

    Review by

    Posted on

  2. Cleaning of commercial air conditioners
    Rating
    100%
    It was very useful. When I asked the shop, it was expensive and time consuming, and I couldn't adjust the date and time well, so I did it with DIY. I used an air gun to spray it with the cleaning liquid, and finally washed it with hot water, and I was able to clean it with the air blown. All the dirt went into the bucket and I was able to clean it smartly without getting the surroundings dirty. Is it about 60% disassembly / assembly and 40% cleaning? It looks like you'll feel very comfortable in the coming summer.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account