All Category

Home Lever Passage Door Handle

Rating:
93%
from S$39.99
Min. 2 days
Latch body / back set: 60mm No key
Compatible door thickness (mm):  29~45
Function:  Empty tablet
Type:  Lever handle
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1set
Min. 2 days
S$39.99
- +
1set
Min. 2 days
-
Finish
all
Nickel
Copper bronze
Page
Finish
  • Item #: 32585917

    Mfr #: HL-1N

    Package Qty: 1set

    S$39.99

    Shipping: Min. 2 days

    Technical Specs:

    Finish Nickel

    - +
  • Item #: 32585901

    Mfr #: HL-1C

    Package Qty: 1set

    -

    Shipping: Min. 2 days

    Technical Specs:

    Finish Copper bronze

    X
Page

Customer Reviews

Items 1 - 10 of 16

Show per page
  1. Used for domestic interior doors
    Rating
    100%
    The building was built 35 years ago, and the door lever installed at that time was exactly the same product. The installation was smooth and worked without difficulty. I am very satisfied.
    (Translated by machine.)

    Review by

    Posted on

  2. Doorknob replacement
    Rating
    80%
    I wanted bronze if possible. There is no problem with usability.
    (Translated by machine.)

    Review by

    Posted on

  3. Replacing the doorknob at home
    Rating
    80%
    I am satisfied because the doorknob itself was the same type as the one that was originally attached. However, the included latch had different backset dimensions, so I purchased the same manufacturer's one separately before installing it.
    (Translated by machine.)

    Review by

    Posted on

  4. repair
    Rating
    100%
    When I was looking for a replacement part because the home lever was broken, I was able to find the perfect one. I was able to install it well.
    (Translated by machine.)

    Review by

    Posted on

  5. Doorknob replacement
    Rating
    100%
    It looks, feels, and has a luxurious design, and matches the door of my home. I'm satisfied.
    (Translated by machine.)

    Review by

    Posted on

  6. Replacing the doorknob of the apartment
    Rating
    100%
    Fits the mounting holes of old parts. The design is superior to the old parts.
    (Translated by machine.)

    Review by

    Posted on

  7. When replacing the lever handle
    Rating
    80%
    Since it is the same as the existing lever handle, it was easy to replace, so it is satisfactory for replacement, but since the handle part is zinc die-cast, it will corrode and the appearance will be dirty after long-term use. Even though the front and seat of the latch are made of stainless steel, the screws that fix it are plated, so they rust, and even if you try to remove the existing latch, the screwdriver will not turn it. Since there is, I want you to make at least stainless steel as much as a screwdriver.
    (Translated by machine.)

    Review by

    Posted on

  8. Home door
    Rating
    100%
    When I was looking for a broken lever on my door, I was lucky enough to find the same one and bought it.
    (Translated by machine.)

    Review by

    Posted on

  9. Remodeling
    Rating
    100%
    It is a product with a quality higher than the price and a high degree of satisfaction. It's already been a few repeats.
    (Translated by machine.)

    Review by

    Posted on

  10. Home exchange
    Rating
    100%
    Replacement with the old product 30 years ago It was easy to replace because it was compatible with details.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 16

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account