Supports a wide range of users from professionals to DIY. Easy to carry 19kg. Safe for air tools. Anti-corrosion treatment inside the tank. 1 horsepower, maximum pressure in the tank 0.95MPa.
Load Current (A): 14
Mass (kg): 19
Height (mm): 380
Tank Capacity (L): 4.5
Length (mm): 400
Width (mm): 400
Trusco Part No.: 474-3202
Cylinder diameter (mm) x stroke (mm) x number of cylinders: 47×24×1
Frequency (Hz): 50/60 (shared)
Noise Level (dB): 75
Motor: 750W
Power Source: AC100V (50Hz / 60Hz shared)
Rotation Speed (min-1[rpm]): Up to 2850 (50Hz), 3450 (60Hz)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Impact wrench, truck tire inflator, air blow work, and other air tools in general
Rating
100%
The performance display is incorrect. Especially the noise level. In my case, it's an environment that doesn't bother me. Since it is made in a foreign country, I am a little worried about the warranty. The tank is small and has a good start-up. It saves energy when draining the tank after work. Truck tires are okay as it rises by nearly 10kgf / cm2. Light and compact. Oilless is also good. (Translated by machine.)