The V-groove is finished at 90 °, and it is finished by the same processing of a set of two.
It can be used as a measuring jig for precision ruled lines and as a raising block.
Parallelism (mm): 0.05
Dimension E (mm): 3
Material: FC250
Type: Type B
Squareness (mm): ± 0.08 (V groove)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Machine maintenanceI couldn't put a machine with a narrow clearance on the A type, but this B type was saved.
(Translated by machine.)This is a review for Item # : 32710142.Posted on
- Work tableI am using it without problems
(Translated by machine.)This is a review for Item # : 32710185.Posted on
- Inspection jigUsed for inspection of metal pipes. Just right for fixing inch pipes
(Translated by machine.)This is a review for Item # : 32710151.Posted on
- Processing round bars on a milling machineAs for the mini milling machine, the table is 200 x 150 mm, so I chose a small one. With this, the side surface of the round bar can be processed. I only have two, so I want two more.
(Translated by machine.)This is a review for Item # : 32710142.Posted on
- jigIt is an inexpensive and accurate product.
(Translated by machine.)This is a review for Item # : 32710176.Posted on
Write Your Own Review