All Category

Silicon Tubing

Rating:
91%
from S$1.39
Min. 2 days
* There may be a description made by ARAM, but there is no doubt that it is made by Tigers Polymer.
Material:  Silicon rubber
Color:  Translucent
Elongation (%):  530
Tensile Strength (MPa):  11.8
Hardness (Durometer A):  54
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
SR1554
SR1554
SR1554
SR1554
SR1554
SR1554
SR1554
SR1554
SR1554
SR1554
Package Qty
Shipping
Price
Qty
 
 
 
1roll
Min. 2 days
-
1roll
Min. 2 days
S$1.39
- +
1roll
Min. 2 days
S$2.79
- +
1roll
Min. 2 days
S$4.39
- +
1roll
Min. 2 days
S$13.99
- +
1roll
Min. 2 days
S$24.99
- +
1roll
Min. 2 days
S$129.90
- +
1roll
Min. 2 days
S$1.69
- +
1roll
Min. 2 days
S$3.49
- +
1roll
Min. 2 days
S$6.69
- +
Length (m)
Inner Diameter (Φmm)
Wall Thickness (mm)
Outer Diameter (Φmm)
-
all
-
all
10
1
0.25
1.5
1
1
0.5
2
2
1
0.5
2
4
1
0.5
2
10
1
0.5
2
20
1
0.5
2
100
1
0.5
2
1
1
1.0
3
2
1
1.0
3
4
1
1.0
3
Length (m)
Inner Diameter (Φmm)
Wall Thickness (mm)
Outer Diameter (Φmm)
  • Item #: 32787946

    Mfr #: SR1554

    Package Qty: 1roll

    -

    Shipping: Min. 2 days

    Technical Specs:

    Length (m) 10 Inner Diameter (Φmm) 1 Wall Thickness (mm) 0.25 Outer Diameter (Φmm) 1.5

    X
  • Item #: 32787964

    Mfr #: SR1554

    Package Qty: 1roll

    S$1.39

    Shipping: Min. 2 days

    Technical Specs:

    Length (m) 1 Inner Diameter (Φmm) 1 Wall Thickness (mm) 0.5 Outer Diameter (Φmm) 2

    - +
  • Item #: 34738033

    Mfr #: SR1554

    Package Qty: 1roll

    S$2.79

    Shipping: Min. 2 days

    Technical Specs:

    Length (m) 2 Inner Diameter (Φmm) 1 Wall Thickness (mm) 0.5 Outer Diameter (Φmm) 2

    - +
  • Item #: 34738611

    Mfr #: SR1554

    Package Qty: 1roll

    S$4.39

    Shipping: Min. 2 days

    Technical Specs:

    Length (m) 4 Inner Diameter (Φmm) 1 Wall Thickness (mm) 0.5 Outer Diameter (Φmm) 2

    - +
  • Item #: 34739196

    Mfr #: SR1554

    Package Qty: 1roll

    S$13.99

    Shipping: Min. 2 days

    Technical Specs:

    Length (m) 10 Inner Diameter (Φmm) 1 Wall Thickness (mm) 0.5 Outer Diameter (Φmm) 2

    - +
  • Item #: 34739765

    Mfr #: SR1554

    Package Qty: 1roll

    S$24.99

    Shipping: Min. 2 days

    Technical Specs:

    Length (m) 20 Inner Diameter (Φmm) 1 Wall Thickness (mm) 0.5 Outer Diameter (Φmm) 2

    - +
  • Item #: 32787955

    Mfr #: SR1554

    Package Qty: 1roll

    S$129.90

    Shipping: Min. 2 days

    Technical Specs:

    Length (m) 100 Inner Diameter (Φmm) 1 Wall Thickness (mm) 0.5 Outer Diameter (Φmm) 2

    - +
  • Item #: 32787982

    Mfr #: SR1554

    Package Qty: 1roll

    S$1.69

    Shipping: Min. 2 days

    Technical Specs:

    Length (m) 1 Inner Diameter (Φmm) 1 Wall Thickness (mm) 1.0 Outer Diameter (Φmm) 3

    - +
  • Item #: 34738042

    Mfr #: SR1554

    Package Qty: 1roll

    S$3.49

    Shipping: Min. 2 days

    Technical Specs:

    Length (m) 2 Inner Diameter (Φmm) 1 Wall Thickness (mm) 1.0 Outer Diameter (Φmm) 3

    - +
  • Item #: 34738627

    Mfr #: SR1554

    Package Qty: 1roll

    S$6.69

    Shipping: Min. 2 days

    Technical Specs:

    Length (m) 4 Inner Diameter (Φmm) 1 Wall Thickness (mm) 1.0 Outer Diameter (Φmm) 3

    - +

Customer Reviews

Items 1 - 10 of 215

Show per page
  1. motorcycle maintenance
    Rating
    80%
    I was able to use it for the cooling water route to the radiator. It is quite supple.
    (Translated by machine.)

    Review by

    Posted on

  2. As a Nichrome wire coating
    Rating
    60%
    I bought it for making my own lens warmer. Electricity is passed through the nichrome wire to generate heat, and it has high heat resistance, so I think it's a perfect tube for making your own.
    (Translated by machine.)

    Review by

    Posted on

  3. for transporting alcohol
    Rating
    100%
    I was able to use it without any problems. The inner and outer diameters were as specified.
    (Translated by machine.)

    Review by

    Posted on

  4. Article fixing
    Rating
    100%
    It is used for fixing products in areas exposed to direct sunlight. I expect weather resistance, it would be helpful if it was handled by the Monotaro brand.
    (Translated by machine.)

    Review by

    Posted on

  5. Cleaning surgical instruments
    Rating
    100%
    Appropriate and prompt response, thank you. There is no problem with the quality.
    (Translated by machine.)

    Review by

    Posted on

  6. Connection for CO2 gas supply
    Rating
    80%
    Cospa is good, but it may be a little harder than other companies' products. No problem in use.
    (Translated by machine.)

    Review by

    Posted on

  7. Wiring work
    Rating
    100%
    The delivery time was saved quickly. It is a very good product that I normally use.
    (Translated by machine.)

    Review by

    Posted on

  8. I use it for the hose of the external filter of ornamental fish.
    Rating
    100%
    I use it for the hose of the external filter of ornamental fish. It is very convenient because it is soft and easy to handle. However, the part that remains underwater for a long period of time deteriorates and becomes cloudy.
    (Translated by machine.)

    Review by

    Posted on

  9. work
    Rating
    100%
    Resistant to high temperatures (400C). Recommended for high temperature use.
    (Translated by machine.)

    Review by

    Posted on

  10. water supply channel
    Rating
    100%
    It was a tube with moderate flexibility and good operability. I will test the durability later.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 215

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account