All Category

Manostar Gauge

Rating:
67%
from S$289.90
Min. 2 days
Since its release, the Manostar gauge, which has become synonymous with the differential pressure gauge, has undergone thorough improvements, has excellent performance, and is widely used in air conditioning management, indoor pressure monitoring, and so on. Air conditioning management, environmental protection, indoor pressure monitoring, filter clogging measurement, etc.
Included Accessories:  Mounting screw set
Specification:  Pressure receiving element / diaphragm
Mass (g):  About 270
Measurement Method:  Pressure/pressure type
Operation Ambient Temperature (℃):  -10~+50 (no freezing)
Preset Needle:  None
Ambient Humidity to Use:  90% RH or less (no condensation)
RoHS directive (corresponding to 10 substances):  Correspondence
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
WO81FN-50DV
WO81FN-100DV
WO81FN-200D
WO81FN-300D
WO81FN500D
WO81FN-1000D
WO81FN-2E
WO81FN-3E
WO81FN-5E
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$339.90
- +
1pc
Min. 2 days
S$359.90
- +
1pc
Min. 2 days
S$329.90
- +
1pc
Min. 2 days
S$289.90
- +
1pc
Min. 2 days
S$329.90
- +
1pc
Min. 2 days
S$329.90
- +
1pc
Min. 2 days
S$289.90
- +
1pc
Min. 2 days
S$289.90
- +
1pc
Min. 2 days
S$289.90
- +
Accuracy
Shock Resistance (m/s<sup>2</sup>)
As ONE Part Number
Pressure Range (Pa)
all
-
all
all
± 5% FS (at 20 ℃)
100 (6 times in 3 axes)
-
0~50
± 2.5% FS (at 20 ℃)
100 (6 times in 3 axes)
-
0~100
± 1.5% FS (at 20 ℃)
100 (6 times in 3 axes)
-
0~200
± 1.5% FS (at 20 ℃)
100 (6 times in 3 axes)
1-750-01
0~300
± 1.5% FS (at 20 ℃)
100 (6 times in 3 axes)
1-750-02
0~500
± 1.5% FS (at 20 ℃)
100 (6 times in 3 axes)
1-750-03
0~1000
± 1.5% FS (at 20 ℃)
100 (6 times in 3 axes)
1-750-04
0~2000
± 1.5% FS (at 20 ℃)
100 (6 times in 3 axes)
1-750-05
0~3000
± 1.5% FS (at 20 ℃)
100 (6 times in 3 axes)
1-750-06
0~5000
Accuracy
Shock Resistance (m/s<sup>2</sup>)
As ONE Part Number
Pressure Range (Pa)
  • Item #: 32795235

    Mfr #: WO81FN-50DV

    Package Qty: 1pc

    S$339.90

    Shipping: Min. 2 days

    Technical Specs:

    Accuracy ± 5% FS (at 20 ℃) Shock Resistance (m/s2) 100 (6 times in 3 axes) As ONE Part Number - Pressure Range (Pa) 0~50

    - +
  • Item #: 32795244

    Mfr #: WO81FN-100DV

    Package Qty: 1pc

    S$359.90

    Shipping: Min. 2 days

    Technical Specs:

    Accuracy ± 2.5% FS (at 20 ℃) Shock Resistance (m/s2) 100 (6 times in 3 axes) As ONE Part Number - Pressure Range (Pa) 0~100

    - +
  • Item #: 32795253

    Mfr #: WO81FN-200D

    Package Qty: 1pc

    S$329.90

    Shipping: Min. 2 days

    Technical Specs:

    Accuracy ± 1.5% FS (at 20 ℃) Shock Resistance (m/s2) 100 (6 times in 3 axes) As ONE Part Number - Pressure Range (Pa) 0~200

    - +
  • Item #: 32795262

    Mfr #: WO81FN-300D

    Package Qty: 1pc

    S$289.90

    Shipping: Min. 2 days

    Technical Specs:

    Accuracy ± 1.5% FS (at 20 ℃) Shock Resistance (m/s2) 100 (6 times in 3 axes) As ONE Part Number 1-750-01 Pressure Range (Pa) 0~300

    - +
  • Item #: 32795271

    Mfr #: WO81FN500D

    Package Qty: 1pc

    S$329.90

    Shipping: Min. 2 days

    Technical Specs:

    Accuracy ± 1.5% FS (at 20 ℃) Shock Resistance (m/s2) 100 (6 times in 3 axes) As ONE Part Number 1-750-02 Pressure Range (Pa) 0~500

    - +
  • Item #: 32795287

    Mfr #: WO81FN-1000D

    Package Qty: 1pc

    S$329.90

    Shipping: Min. 2 days

    Technical Specs:

    Accuracy ± 1.5% FS (at 20 ℃) Shock Resistance (m/s2) 100 (6 times in 3 axes) As ONE Part Number 1-750-03 Pressure Range (Pa) 0~1000

    - +
  • Item #: 32795296

    Mfr #: WO81FN-2E

    Package Qty: 1pc

    S$289.90

    Shipping: Min. 2 days

    Technical Specs:

    Accuracy ± 1.5% FS (at 20 ℃) Shock Resistance (m/s2) 100 (6 times in 3 axes) As ONE Part Number 1-750-04 Pressure Range (Pa) 0~2000

    - +
  • Item #: 32795305

    Mfr #: WO81FN-3E

    Package Qty: 1pc

    S$289.90

    Shipping: Min. 2 days

    Technical Specs:

    Accuracy ± 1.5% FS (at 20 ℃) Shock Resistance (m/s2) 100 (6 times in 3 axes) As ONE Part Number 1-750-05 Pressure Range (Pa) 0~3000

    - +
  • Item #: 32795314

    Mfr #: WO81FN-5E

    Package Qty: 1pc

    S$289.90

    Shipping: Min. 2 days

    Technical Specs:

    Accuracy ± 1.5% FS (at 20 ℃) Shock Resistance (m/s2) 100 (6 times in 3 axes) As ONE Part Number 1-750-06 Pressure Range (Pa) 0~5000

    - +

Customer Reviews

6 Item(s)

Show per page
  1. experiment
    Rating
    80%
    We purchased for use in experiment. I think it's simple, easy to use, and reasonably priced.
    (Translated by machine.)

    Review by

    Posted on

  2. Checking the air pressure in the painting room
    Rating
    80%
    No problem at all. Obviously, the measured differential pressure range differs depending on the product, so check the end of the product number carefully to see which range you want to measure.
    (Translated by machine.)

    Review by

    Posted on

  3. About related products
    Rating
    20%
    I also need a transparent vinyl tube to connect to this differential pressure gauge, but I can't find this tube. Or rather, I don't know which one fits. I strongly hope that the tube used as a set with this product will be improved so that it can be purchased from the same screen by selling meters.
    (Translated by machine.)

    Review by

    Posted on

  4. Machine making
    Rating
    20%
    Since the pressure range is different from the image, I made a mistake when ordering by looking only at the photo without checking the specifications. Since it has been taken out of the box, it cannot be returned. It's bad that I didn't check it, but I want you to display the image of the same product as the product number.
    (Translated by machine.)

    Review by

    Posted on

  5. Used to manage the operating status of the plant
    Rating
    100%
    It is a model that has been used for a long time, and the functions are being used with satisfaction.
    (Translated by machine.)

    Review by

    Posted on

  6. For measuring equipment
    Rating
    100%
    Easy to understand and convenient
    (Translated by machine.)

    Review by

    Posted on

6 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages