All Category

Ball tap set

Rating:
92%
from S$119.90
Min. 2 days
Most of TOTO's toilets can be covered with these 6 product numbers. (Excluding cold regions)
Dimensions, Width W x Depth D x Height H (mm):  160×70×290
Material:  Brass/resin
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
THYS1A
THYS2A
THYS3A
THYS4A
THYS5A
THYS6A
Package Qty
Shipping
Price
Qty
 
 
 
1set
Min. 2 days
S$119.90
- +
1set
Min. 2 days
S$119.90
- +
1set
Min. 2 days
S$119.90
- +
1set
Min. 2 days
S$129.90
- +
1set
Min. 2 days
S$139.90
- +
1set
Min. 2 days
S$159.90
- +
Mass (g)
all
360
410
370
420
420
420
Page
Mass (g)
  • Item #: 33120936

    Mfr #: THYS1A

    Package Qty: 1set

    S$119.90

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 360

    - +
  • Item #: 33120945

    Mfr #: THYS2A

    Package Qty: 1set

    S$119.90

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 410

    - +
  • Item #: 33120954

    Mfr #: THYS3A

    Package Qty: 1set

    S$119.90

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 370

    - +
  • Item #: 33120963

    Mfr #: THYS4A

    Package Qty: 1set

    S$129.90

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 420

    - +
  • Item #: 33120972

    Mfr #: THYS5A

    Package Qty: 1set

    S$139.90

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 420

    - +
  • Item #: 33120981

    Mfr #: THYS6A

    Package Qty: 1set

    S$159.90

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 420

    - +
Page

Customer Reviews

Items 1 - 10 of 38

Show per page
  1. Water leak repair in tank
    Rating
    100%
    It was easy to construct. The manual was easy to understand, so I was able to do it immediately.
    (Translated by machine.)

    Review by

    Posted on

  2. water leak in toilet tank
    Rating
    80%
    Even when the toilet is not in use, you can hear the sound of running water. It is safer to be
    (Translated by machine.)

    Review by

    Posted on

  3. Toilet leak repair
    Rating
    100%
    It was a common set for with and without hand washing. When using it in a tank without hand washing, it is necessary to rearrange the parts. If you look at the attached construction manual, even I, an amateur, could easily complete the work.
    (Translated by machine.)

    Review by

    Posted on

  4. Flush toilet repair
    Rating
    100%
    1 I was able to replace it successfully and there was no water leakage. 2 One thing that was difficult to understand in the TOTO manual. When I looked closely, there was a filter, but I was confused as to where to put it. It turned out that instead of using the screws that came with the parts, I used the original screws and put the filter in there. When you do DIY, you have to look closely at the structure.
    (Translated by machine.)

    Review by

    Posted on

  5. Toilet maintenance work
    Rating
    100%
    I am using it without any problems. Thank you for the quick response.
    (Translated by machine.)

    Review by

    Posted on

  6. Measures against water leaks in the toilet
    Rating
    100%
    If you look at the instructions, I think most people who come to this site can replace it without any problems.
    (Translated by machine.)

    Review by

    Posted on

  7. Repairing leaks in toilet tanks
    Rating
    100%
    I was asked to ask a contractor, but I was surprised at the high wages, so I bought only the parts and tried it myself. It was a set, so it was nice to be able to replace it unexpectedly easily.
    (Translated by machine.)

    Review by

    Posted on

  8. Replacement of water supply parts for low tank.
    Rating
    80%
    I was worried about the deterioration of the packing etc. of the existing one that I had used for many years, so I decided to replace it at the same time as replacing the float valve. I don't know if it would have been cheaper if only the packing could be replaced, but since the product is old, it is not easy to disassemble everything and check the required packing, and it takes days, so in the end I decided to replace the set. is. However, while the conventional product was mostly made of metal, this product is made of plastic, so I'm a little worried about its useful life, but it was still easy to install, so I think it was pretty good.
    (Translated by machine.)

    Review by

    Posted on

  9. Replace a set of ball taps.
    Rating
    20%
    Due to a water leak, I bought a set of ball taps twice and replaced them, but it didn't fix. (Cause) There was another water leak at the bottom of the tank, which caused the water level in the tank to drop and the float to drop, causing water to flow (water leak occurred). In the end, I decided to stop repairing and buy a new flush toilet.
    (Translated by machine.)

    Review by

    Posted on

  10. Toilet tank water outflow prevention
    Rating
    80%
    It was nice to be able to replace it easily. I immediately got a part number that was not available at the home center. However, because the type has brims on both ends of the connecting pipe, only the bag nut could not be replaced with the enclosed new one.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 38

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account