A standard wide-mouthed bottle that is easy to use. Convenient with a scale.
No packing (no inner plug), but no water leaks.
It frees you from the hassle of removing the inner plug and saves time.
Autoclave (steam sterilization) is possible.
Steam sterilization temperature: 130 ℃
Water leak test passed * Please check in advance as the internal solution may penetrate through the mouth.
* Precautions when using an autoclave: Basic conditions 121 ° C / 20 minutes, please use with the lid of the wide-mouthed bottle completely loosened.
No packing (no inner plug), but no water leaks.
It frees you from the hassle of removing the inner plug and saves time.
Autoclave (steam sterilization) is possible.
Steam sterilization temperature: 130 ℃
Water leak test passed * Please check in advance as the internal solution may penetrate through the mouth.
* Precautions when using an autoclave: Basic conditions 121 ° C / 20 minutes, please use with the lid of the wide-mouthed bottle completely loosened.
Heat Resistance Temperature (℃): 121
Material: PP (polypropylene)
Scale: Yes
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- subdivision of paintThe paint will not dry without the inner lid. You can use it as soon as you open the lid, and just close the lid when you are done. Great for paint jars that don't need inner lids.
(Translated by machine.)This is a review for Item # : 33142383.Posted on
- Received in good conditionWell packedThis is a review for Item # : 33142426.
Posted on
- subdivision of cosmeticsI bought it for subdivision of shampoo and cleansing oil. It's good that the contents are not overflowing even without the middle, and the cost performance is good. It is also good to have a scale!
(Translated by machine.)This is a review for Item # : 33142374.Posted on
- storage of liquidsIt is a repeat purchase because it is strong and relatively resistant to solvents. I would like to have a wide variety of sizes
(Translated by machine.)This is a review for Item # : 33142462.Posted on
- Storage of created liquidWork is quick because there is no inner plug. Since there are no unnecessary movements, troubles such as spilling liquid are reduced. It is a repeat purchase because it has sufficient sealing properties and can be stored for a long period of time.
(Translated by machine.)This is a review for Item # : 33142383.Posted on
- Chemical analysis samplingIt can be sealed without an inner lid and is easy to use. If the top surface of the lid is flat, it is easy to attach the identification sticker, so I would appreciate it if you could improve it.
(Translated by machine.)This is a review for Item # : 33142383.Posted on
- Bird feedingIt is a repeat. It may not be the original usage, but it is ideal for storing parakeet food (seed). Put the seeds that you purchased in small quantities of about 30 grams as a trial here and store them in the refrigerator. We also give 50cc to 100cc of water with vitamins dissolved in the parakeet, but we also put the remaining water that cannot be given at one time and store it in the refrigerator. The wide mouth makes it very easy to pour and wash.
(Translated by machine.)This is a review for Item # : 33142374.Posted on
- For pigment containersPurchased liquid and powder pigments for color coding and portability. Since there is no inner lid, it is easy to use, and because it is transparent and does not leak, it is easy to identify the amount and color. The simple shape of the lid and body is not so different, so it's easy to wash and will be repeated. Thank you for your delivery.
(Translated by machine.)This is a review for Item # : 33142374.Posted on
- Paint storageI have been using it for over 30 years. I will continue to use it. I look forward to working with you.
(Translated by machine.)This is a review for Item # : 33142435.Posted on
- Sample containerIt is easy to use without leaking even without an inner lid. Extremely satisfied.
(Translated by machine.)This is a review for Item # : 33142435.Posted on
Write Your Own Review