It can withstand operating temperatures up to 500 ° C and is suitable for measuring the dust concentration in high-moisture exhaust gas. There is little weight loss (0.2%). Due to its low affinity for moisture and low pressure loss, it provides a high suction rate and an extremely large filtration capacity. Since it has high purity and extremely low content of heavy metals, it can be used as a filter paper for trace element analysis by fluorescent X-ray / electron absorption analysis.
As ONE Part Number: 1-7391-01
Thickness (mm): 1.85
Material: 100% borosilicate glass fiber
Collection Efficiency (%): 99.999
Dimension (mm): Φ25×90
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.