It retains its properties as an elastic body in the temperature range of -60 ° C to 200 ° C, and exhibits excellent resistance to ozone, humidity, electrical insulation, hot water, and chemicals.
* Manufactured for general industrial products.
* Please check the length. It is a cut product.
* This product is not for medical use.
* Please check the length. It is a cut product.
* This product is not for medical use.
Material: Silicon rubber
Color: Translucent
Operating Temperature (℃): -60~200
Elongation (%): 460
Tensile Strength (MPa): 9.51[97]
Hardness (Durometer A): Type A: 56
Thermal Conductivity (W/mk): About 0.2
Compression Set(%): 18(150℃×24h)
Linear Expansion Coefficient: 2~3×10-4
Body expansion coefficient (℃): 6~8×10-4
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- HorticultureIt is hard to crease and is sturdy. The hardness is solid, so I definitely recommend it. You can rest assured that the packaging is also wrapped in cushioning material and a box. I'm also happy that there are no creases on arrival.
(Translated by machine.)This is a review for Item # : 33151772.Posted on
- Making small itemsThere are many types of inner and outer diameters and thicknesses of tubes, which is helpful because you can purchase them according to your purpose.
(Translated by machine.)Posted on
- It is used as a gimmick for bicycle bug rubber fishing, and it does not deteriorate so much, so it can be used many times.I'm glad that the air doesn't come out. The fishing gimmick has good elasticity, so it's just right. It is useful because it can be used many times because it does not deteriorate much.
(Translated by machine.)This is a review for Item # : 33151456.Posted on
- On the sprayer tubeI love pendulum sprays, but the silicone tube deteriorates quickly. When I bought a genuine product, it was said that one bottle of 15 cm to 20 cm would cost 400 yen, so I searched for it with Mr. Monotaro. It is helpful because you can get it at a low price and use it as much as you want.
(Translated by machine.)This is a review for Item # : 33151492.Posted on
- Water pipingIt is used to draw water in a narrow space. It can be used without any problem.
(Translated by machine.)This is a review for Item # : 33151456.Posted on
- Air bleeding of car brakesIt is thick and easy to use. Since it is transparent, it is easy to see air mixed in.
(Translated by machine.)This is a review for Item # : 33151544.Posted on
- Solder nozzleGood mechanical performance at 250C.
(Translated by machine.)This is a review for Item # : 33151474.Posted on
- maintenanceIt is cheap and the quality of the product is good. It's great. This is recommended.
(Translated by machine.)This is a review for Item # : 33151605.Posted on
- Used for cushioning material1 meter sold and ordered in quantity 2. I wanted 2 meters, but I received 2 1 meters. I didn't have enough, so I threw it away. I would like employee education.
(Translated by machine.)This is a review for Item # : 33151413.Posted on
- Radio control boat fuel tubeI'm still starting to use it and I'm worried about deterioration over time, but the feeling of use is good.
(Translated by machine.)This is a review for Item # : 33151501.Posted on
Write Your Own Review