All Category

LP high pressure gas related sticker corner "danger"

Rating:
90%
from S$21.99
Min. 2 days
[High Pressure Gas] "Marking General High Pressure Gas Safety Regulations Article 70"
[Danger] The "Rules for Regulation of Dangerous Signs, Article 17" stipulates that the vehicle must be placed in an easily visible position in front of and behind the vehicle.
Dimension (mm):  300×300
Trusco Part No.:  371-7526
Mass (g):  42
Sign Meaning:  Danger
Type:  Vehicle sticker
Classification:  LP high pressure gas
Letter Color:  Reflective yellow
Shape:  Square
Material:  Sticker
Type of Sign:  Sticker
Specification:  With D release paper
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
827-80
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$21.99
- +
Page
  • Item #: 33616782

    Mfr #: 827-80

    Package Qty: 1pc

    S$21.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

8 Item(s)

Show per page
  1. Installed on a new car
    Rating
    100%
    It arrived early. The goods were also beautiful and conspicuous. The packaging was also elaborate and it was helpful.
    (Translated by machine.)

    Review by

    Posted on

  2. car maintenance
    Rating
    100%
    The price is reasonable and you can get it as soon as you order.
    (Translated by machine.)

    Review by

    Posted on

  3. Delivery Attached to light vehicles
    Rating
    100%
    I have purchased it before, but it is a product that is easy to paste and recommended. good.
    (Translated by machine.)

    Review by

    Posted on

  4. To attach to cars and tank trucks
    Rating
    100%
    It has adhesiveness, does not fade much, and I think it is a good product.
    (Translated by machine.)

    Review by

    Posted on

  5. Oil delivery
    Rating
    60%
    It was a little big, so I want you to increase the variety of sizes.
    (Translated by machine.)

    Review by

    Posted on

  6. I put it on the work vehicle.
    Rating
    100%
    It was good that it was very easy to paste.
    (Translated by machine.)

    Review by

    Posted on

  7. Tank truck sign
    Rating
    100%
    It should be cheap. The quality is sufficient. I will use it for other cars as well.
    (Translated by machine.)

    Review by

    Posted on

  8. I put it on the front and back of the kerosene and light oil delivery lorry truck.
    Rating
    60%
    Even if it is a little curved surface, the sticker itself does not stretch so much, so wrinkles will inevitably occur, so I found that it is better to stick it on a flat surface as much as possible. A material such as an elastic cutting sheet may be easier to apply to prevent wrinkles and air from entering.
    (Translated by machine.)

    Review by

    Posted on

8 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account