All Category

No Chrome 5000

Rating:
98%
from S$46.99
Min. 2 days
Unused chrome product For the finest mirror finish Mirror finish of non-ferrous metal (aluminum, brass, zinc, etc.)
Mirror finish of precious metal
Mass (g):  250
Size (Φmm):  40
Trusco Part No.:  405-0185
RoHS directive (corresponding to 10 substances):  Correspondence
Specification:  Used buffs / caraco buffs, emery buffs
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
YD-5000
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$46.99
- +
Page
  • Item #: 33950847

    Mfr #: YD-5000

    Package Qty: 1pc

    S$46.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

8 Item(s)

Show per page
  1. When polishing aluminum products
    Rating
    100%
    It is used for mirror finishing of aluminum parts of cars and motorcycles. It is easy to use and has a mirror surface.
    (Translated by machine.)

    Review by

    Posted on

  2. Acrylic resin finish
    Rating
    100%
    I use it on a cloth buff for the final finish of acrylic resin, but it is very clean. It's the most smooth finish I've ever used.
    (Translated by machine.)

    Review by

    Posted on

  3. Polishing precious metals
    Rating
    100%
    If the price becomes a little cheaper, I would like to consider purchasing in large quantities.
    (Translated by machine.)

    Review by

    Posted on

  4. Aluminum polishing
    Rating
    100%
    I sharpened this product with a knife and dissolved it in kerosene to make a polishing liquid. It shines quite nicely. You don't have to get your hands dirty than the blue stick!
    (Translated by machine.)

    Review by

    Posted on

  5. Metal final finish polishing
    Rating
    100%
    Hands are hard to get dirty, cleaning is easier than blue sticks, and the finish is fine and beautiful.
    (Translated by machine.)

    Review by

    Posted on

  6. Aluminum wheel polishing
    Rating
    100%
    I was surprised that it was extremely glossy. The strongest abrasive.
    (Translated by machine.)

    Review by

    Posted on

  7. Mirror finish final treatment
    Rating
    80%
    Wipe it off with a flannel cloth at the end. (Used with SUS304 mirror surface 700 # finish)
    (Translated by machine.)

    Review by

    Posted on

  8. Final polishing of dental prosthesis
    Rating
    100%
    Is it OK with the same usability as the products in the industry that I see recently? I want a product with # 5000 or more to request a super mirror finish. I have seen # 7000 with similar products elsewhere, so if I can adopt such a product, I would like to use it. Please.
    (Translated by machine.)

    Review by

    Posted on

8 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account