All Category

Trap (Pipe diameter 32mm)

Rating:
93%
from S$64.99
Min. 2 days
Shape:  U tube
Type:  Φ32mm trap bend
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
THY560
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$64.99
- +
Page
  • Item #: 33730261

    Mfr #: THY560

    Package Qty: 1pc

    S$64.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 12

Show per page
  1. Replacing the vanity pipes
    Rating
    100%
    Used for replacing pipes in a house built in 1990. The standard of the J pipe that leads to this has changed and the nut could not be tightened, so I rushed to buy the J pipe. At the time of purchase, you should check how many nuts are attached to the original piping before purchasing.
    (Translated by machine.)

    Review by

    Posted on

  2. Washbasin leak
    Rating
    60%
    Since the trap and P pipe deteriorated, I thought about replacing all the drainage fittings with T7P1, but unfortunately it was not in Monotaro. There are few TOTO products in Monotaro compared to other manufacturers.
    (Translated by machine.)

    Review by

    Posted on

  3. Repair of washbasin drainage pipe
    Rating
    100%
    Since it is a welfare facility, there are many wash basins, but 10 years after its opening, several water leaks with holes under the U-shape can be seen each year. The price of TOTO products is high, but I am convinced that it is a relief fee.
    (Translated by machine.)

    Review by

    Posted on

  4. Washbasin repair at a long-term care facility
    Rating
    100%
    Currently, people are not allowed to enter or leave the nursing care facility, so it was good to have it. I could do it even if I wasn't a trader. I bought the packing together and it was the correct answer.
    (Translated by machine.)

    Review by

    Posted on

  5. Damaged washbasin piping
    Rating
    100%
    Since it is a genuine manufacturer's product, it could be replaced without any problem. It was a place I used a lot, so it arrived immediately and was saved.
    (Translated by machine.)

    Review by

    Posted on

  6. 35 years old washbasin piping replacement
    Rating
    100%
    At a glance, I felt that the nuts at the connection parts were solid and the piping plating was thick and reliable. I'm glad I bought it.
    (Translated by machine.)

    Review by

    Posted on

  7. As a material for repairing damage to existing equipment
    Rating
    100%
    Purchased as a replacement due to damage to the drainage pipe of sanitary fixtures in the building. It is also a genuine product, and the replacement was completed without any problems. One is purchased together as a spare. I will place an order again.
    (Translated by machine.)

    Review by

    Posted on

  8. Washbasin plumbing
    Rating
    100%
    I'm dealing with such things! It was a nice surprise. Thank you very much for helping me. There is no problem with usability. We continue to thank you.
    (Translated by machine.)

    Review by

    Posted on

  9. Replacing a damaged U tube
    Rating
    100%
    It ended normally without difficulty. I think anyone can easily replace it.
    (Translated by machine.)

    Review by

    Posted on

  10. Hand wash drainage
    Rating
    100%
    I was able to install it smoothly
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 12

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account