All Category

Oil Funnel Handy Type

Rating:
69%
from S$2.59
Min. 2 days
The container can be handled like a mug because it can be easily attached to the bottle or the spout of the bottle from behind.
Since it is threaded, it can also be attached to a tube.
The mounting part extends to about 20-40 mm. Oil, water, coolant, etc. * Do not use for anything other than its intended purpose.
Dimension (mm):  45×45×100
Mass (g):  About 10
Opening Diameter (Φmm):  About 22
Material:  PP
Color:  yellow
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$2.59
- +
Page
  • Item #: 34604647

    Mfr #: -

    Package Qty: 1pc

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 61

Show per page
  1. for oil change
    Rating
    80%
    It is convenient to use for oil mouths of various shapes. maybe a little bigger
    (Translated by machine.)

    Review by

    Posted on

  2. Repair of farm equipment
    Rating
    40%
    I was disappointed because I thought it could be put in a 4 liter can of oil.
    (Translated by machine.)

    Review by

    Posted on

  3. When injecting oil
    Rating
    100%
    It is used when injecting engine oil. You can work smoothly without spilling oil around. The price is reasonable and it helps.
    (Translated by machine.)

    Review by

    Posted on

  4. For oil change
    Rating
    100%
    Until now, I used to pour oil directly with a mug, but using this product has reduced the amount of spillage into the engine room.
    (Translated by machine.)

    Review by

    Posted on

  5. When refilling from a 4L can of car engine oil.
    Rating
    80%
    When refilling from a 4L can of car engine oil, it often spilled when poured directly from the can, but it can be poured well by using a water spot remover on the window of this car. It's good because it's cheap.
    (Translated by machine.)

    Review by

    Posted on

  6. Convenient goods for quick work
    Rating
    100%
    It is a cheap and very convenient tool because there is no oil leakage and the injection time can be shortened.
    (Translated by machine.)

    Review by

    Posted on

  7. For adding old car oil
    Rating
    100%
    It is useful for adding oil to old cars. It is troublesome to use a funnel for refueling around 1000km 0.5L. No leaks. Because it is small, you can clean it after use by simply wiping it with paper. We put it in the car bag with a 1qt oil bottle.
    (Translated by machine.)

    Review by

    Posted on

  8. Track maintenance
    Rating
    100%
    Should I have it when I replace the radiator or when I add the liquid at the end? I bought it and it was the correct answer.
    (Translated by machine.)

    Review by

    Posted on

  9. For maintenance around the engine
    Rating
    40%
    The processing accuracy is poor and the shape is distorted, and the whole is distorted. It is quite different from the image, and the notch in the opening in front of the upper surface overlaps and is blocked. There is nothing that can't be used, but I think it's better to check the quality.
    (Translated by machine.)

    Review by

    Posted on

  10. When changing oil
    Rating
    20%
    If I thought that it could be used by attaching it directly to an oil can, there were many gaps and it wouldn't fit, so it was a shopping with little use. It was a disappointing product.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 61

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account