A hydraulic pipe flange used for pressures of 21Mpa or less.
A type with an O-ring groove. * O-rings and bolts are not included. Please purchase separately according to the intended use. (* The material of the O-ring does not matter.)
A type with an O-ring groove. * O-rings and bolts are not included. Please purchase separately according to the intended use. (* The material of the O-ring does not matter.)
Maximum Operating Pressure (MPa): 21
Wall Thickness (mm): 80
Shape: Flange
JIS Standard: JIS B2291
Material: SS400
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Reviews
- New pipingIt's a special part, so I'm glad it was in Monotaro. I want you to have more special items.
(Translated by machine.)This is a review for Item # : 34608366.Posted on
Write Your Own Review