All Category

MS3 plug

Rating:
93%
from S$3.89
Min. 2 days
*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT male screw side before screwing it in. *It will be damaged if the adapter is tightened indefinitely. *Specify the tightening torque according to the working pressure and conditions. *Please note that dimensions, etc., are subject to change without prior notice for improvement (quality, performance, price, etc.).
RoHS directive (corresponding to 10 substances):  Correspondence
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
MS3-6-SS
MS3-9-SS
MS3-12-SS
MS3-19-SS
MS3-25-SS
MS3-19-SUS
MS3-3-SS
MS3-9-SUS
MS3-25-SUS
MS3-6-SUS
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$4.19
- +
1pc
Min. 2 days
S$4.89
- +
1pc
Min. 2 days
S$7.99
- +
1pc
Min. 2 days
S$10.99
- +
1pc
Min. 2 days
S$14.99
- +
1pc
Min. 6 days
S$46.99
- +
1pc
Min. 6 days
S$3.89
- +
1pc
Min. 6 days
S$23.99
- +
1pc
Min. 6 days
S$57.99
- +
1pc
Min. 6 days
S$19.99
- +
Nominal Diameter
Dimension L (mm)
Dimensions HEX (mm)
Surface Treatment
Thread Diameter T
Material
all
all
all
all
all
all
6
21
17
Electrogalvanized trivalent chromate
G1/4
SS400 or S15C equivalent or higher
9
23
19
Electrogalvanized trivalent chromate
G3/8
SS400 or S15C equivalent or higher
12
28
22
Electrogalvanized trivalent chromate
G1/2
SS400 or S15C equivalent or higher
19
32
32
Electrogalvanized trivalent chromate
G3/4
SS400 or S15C equivalent or higher
25
36
36
Electrogalvanized trivalent chromate
G1
SS400 or S15C equivalent or higher
19
32
32
-
G3/4
SUS304
3
-
-
Electrogalvanized trivalent chromate
G1/8
SS400 or S15C equivalent or higher
9
23
19
-
G3/8
SUS304
25
36
36
-
G1"
SUS304
6
21
17
-
G1/4
SUS304
Nominal Diameter
Dimension L (mm)
Dimensions HEX (mm)
Surface Treatment
Thread Diameter T
Material
  • Item #: 13451718

    Mfr #: MS3-6-SS

    Package Qty: 1pc

    S$4.19

    Shipping: Min. 2 days

    Technical Specs:

    Nominal Diameter 6 Dimension L (mm) 21 Dimensions HEX (mm) 17 Surface Treatment Electrogalvanized trivalent chromate Thread Diameter T G1/4 Material SS400 or S15C equivalent or higher

    - +
  • Item #: 13451727

    Mfr #: MS3-9-SS

    Package Qty: 1pc

    S$4.89

    Shipping: Min. 2 days

    Technical Specs:

    Nominal Diameter 9 Dimension L (mm) 23 Dimensions HEX (mm) 19 Surface Treatment Electrogalvanized trivalent chromate Thread Diameter T G3/8 Material SS400 or S15C equivalent or higher

    - +
  • Item #: 13451736

    Mfr #: MS3-12-SS

    Package Qty: 1pc

    S$7.99

    Shipping: Min. 2 days

    Technical Specs:

    Nominal Diameter 12 Dimension L (mm) 28 Dimensions HEX (mm) 22 Surface Treatment Electrogalvanized trivalent chromate Thread Diameter T G1/2 Material SS400 or S15C equivalent or higher

    - +
  • Item #: 13451745

    Mfr #: MS3-19-SS

    Package Qty: 1pc

    S$10.99

    Shipping: Min. 2 days

    Technical Specs:

    Nominal Diameter 19 Dimension L (mm) 32 Dimensions HEX (mm) 32 Surface Treatment Electrogalvanized trivalent chromate Thread Diameter T G3/4 Material SS400 or S15C equivalent or higher

    - +
  • Item #: 13451754

    Mfr #: MS3-25-SS

    Package Qty: 1pc

    S$14.99

    Shipping: Min. 2 days

    Technical Specs:

    Nominal Diameter 25 Dimension L (mm) 36 Dimensions HEX (mm) 36 Surface Treatment Electrogalvanized trivalent chromate Thread Diameter T G1 Material SS400 or S15C equivalent or higher

    - +
  • Item #: 19464210

    Mfr #: MS3-19-SUS

    Package Qty: 1pc

    S$46.99

    Shipping: Min. 6 days

    Technical Specs:

    Nominal Diameter 19 Dimension L (mm) 32 Dimensions HEX (mm) 32 Surface Treatment - Thread Diameter T G3/4 Material SUS304

    - +
  • Item #: 19464088

    Mfr #: MS3-3-SS

    Package Qty: 1pc

    S$3.89

    Shipping: Min. 6 days

    Technical Specs:

    Nominal Diameter 3 Dimension L (mm) - Dimensions HEX (mm) - Surface Treatment Electrogalvanized trivalent chromate Thread Diameter T G1/8 Material SS400 or S15C equivalent or higher

    - +
  • Item #: 19464185

    Mfr #: MS3-9-SUS

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 6 days

    Technical Specs:

    Nominal Diameter 9 Dimension L (mm) 23 Dimensions HEX (mm) 19 Surface Treatment - Thread Diameter T G3/8 Material SUS304

    - +
  • Item #: 19464219

    Mfr #: MS3-25-SUS

    Package Qty: 1pc

    S$57.99

    Shipping: Min. 6 days

    Technical Specs:

    Nominal Diameter 25 Dimension L (mm) 36 Dimensions HEX (mm) 36 Surface Treatment - Thread Diameter T G1" Material SUS304

    - +
  • Item #: 19464176

    Mfr #: MS3-6-SUS

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 6 days

    Technical Specs:

    Nominal Diameter 6 Dimension L (mm) 21 Dimensions HEX (mm) 17 Surface Treatment - Thread Diameter T G1/4 Material SUS304

    - +

Customer Reviews

6 Item(s)

Show per page
  1. Machine maintenance
    Rating
    100%
    Thank you for the item that arrived immediately. It was a very good product. If you have another chance, thank you.
    (Translated by machine.)

    Review by

    Posted on

  2. Machine repair
    Rating
    60%
    It is a product that is fully satisfactory because it is quick from order to arrival, the cost is very low, and the product fully satisfies the required performance.
    (Translated by machine.)

    Review by

    Posted on

  3. A stopper after removing the pipe from the outrigger cylinder O / H of KATO's rough terrain crane.
    Rating
    100%
    There are many types of plugs, but there is a specification table of the required size, so I was able to order by mistake.
    (Translated by machine.)

    Review by

    Posted on

  4. Repair of construction machinery, agricultural machinery, etc.
    Rating
    100%
    This blind plug is indispensable because oil overflows from the high pressure hose when removing the hydraulic cylinder. Since it is for high pressure, it can even start the engine and move the machine, so it is like a tool that is indispensable in our work.
    (Translated by machine.)

    Review by

    Posted on

  5. Used as a stopper to prevent oil from leaking when removing the hose for repairing a cylinder oil leak in Raftakuren.
    Rating
    100%
    There are many types of products of this type, which is confusing, but I was able to order without hesitation because the description, size, and dimensions are listed on the website. Also, the delivery was very fast, which was helpful.
    (Translated by machine.)

    Review by

    Posted on

  6. For blind plugs when replacing hydraulic hoses
    Rating
    100%
    I am satisfied because it can be used normally
    (Translated by machine.)

    Review by

    Posted on

6 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account