* For the purpose of facilitating movement and transportation, casters should be attached to transportation equipment and various equipment in the room or premises and used intermittently by human power.
Shaft Length L (mm): 15
RoHS directive (corresponding to 10 substances): Correspondence
Material (Main Unit): Nylon
Material (Wheel): Nylon (black), stainless steel (cap)
Caster Type: Screw-in type caster
Shape: Swivel caster S
Wheel Type: Twin wheels
Lock: With rotation stopper
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Related Accessories
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- For chairs on castersIt's well made and good, but if you use it for a chair, you accidentally step on the stopper with your foot many times a day, and it's very annoying to have to raise it each time. If there is no stopper, it will be 5 stars.
(Translated by machine.)This is a review for Item # : 07348056.Posted on
- As a rotating leg of a reclining seatI feel that the strength and accuracy of the screw base are insufficient. There was some play during use, so when I tightened it up, I licked 2 of the 6 screws I bought. I bought a product made by another company at a home improvement store and have been using it for about 3 weeks, but since I tightened it with a washer / spring, there seems to be no problem so far. Should I have used washers / springs when using this product?
(Translated by machine.)This is a review for Item # : 07348047.Posted on
- On the computer deskThe caster that came with the computer desk was not good enough, so I replaced it with this product. Both operation and lock are good, making cleaning and wiring changes easier.
(Translated by machine.)This is a review for Item # : 07348047.Posted on
- Office desk with measuring instruments (make it easy to move)The load capacity (80daN) is perfect, but the wheel diameter is small and it is vulnerable to steps.
(Translated by machine.)This is a review for Item # : 07348205.Posted on
- It is a solid structure. I used it as a caster for a chaise longue.I'm sick. Since the chaise longue is heavy when pulled, I attached this tire using a demon nut. The tires move lightly, and the lock snaps into place just by pressing the lock lightly. Very good product. There is no problem with the allowable weight.
(Translated by machine.)This is a review for Item # : 10680451.Posted on
- Attached for moving the meeting room table.It is easy to install, light in movement, and has a good usability. If there is another place to use it, I would like to use it.
(Translated by machine.)This is a review for Item # : 07348056.Posted on
- Sewing machine tableThis type of caster uses nuts with a special pitch and has many large screw diameters such as M12, but this is convenient because a slightly smaller commercially available M8 screw can be used. It also looks good.
(Translated by machine.)This is a review for Item # : 07348047.Posted on
- Chair castersI chose it based on slip, sound, and design. I was satisfied with using it together with no stopper.
(Translated by machine.)This is a review for Item # : 49023633.Posted on
- Caster for moving the work tool standSturdy and smooth rotation. It seems to be able to withstand long-term use and is reliable from the outside.
(Translated by machine.)This is a review for Item # : 07348126.Posted on
- Laboratory deskI went to a large home improvement store to buy it, but there was no product lineup. I wanted it early so I didn't need to order it, so I bought it here. It takes time to order and you need to come back to the store. It's not very unusual, but I realized that it's convenient because the sizes I want are available here.
(Translated by machine.)This is a review for Item # : 10680451.Posted on
Write Your Own Review