All Category

All Stainless Steel Hose Band (12.7mm)

Rating:
94%
from S$19.99
Min. 2 days
It is a standard type that can be widely used and has excellent corrosion resistance. It can be widely used not only for general factories but also for shipping and outdoor construction of laboratories.
For general industry and automobile related products.
Thickness (mm):  0.58
Band Width (mm):  12.7
Screws:  Hexagon bolt (2 width / 8.0mm)
Material / Finish:  Screw: SUS305 Band & Housing: SUS301
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1box(10pc)
Min. 2 days
S$22.99
- +
1box(10pc)
Min. 2 days
S$22.99
- +
1box(10pc)
Min. 2 days
S$22.99
- +
1box(10pc)
Min. 2 days
S$19.99
- +
1box(10pc)
Min. 2 days
S$19.99
- +
1box(10pc)
Min. 2 days
S$24.99
- +
1box(10pc)
Min. 2 days
S$24.99
- +
1box(10pc)
Min. 2 days
S$24.99
- +
1box(10pc)
Min. 2 days
S$24.99
- +
1box(10pc)
Min. 2 days
S$25.99
- +
Trusco Part No.
Maximum Diameter (Φmm)
Mass (g)
Minimum Diameter (Φmm)
RoHS directive (corresponding to 10 substances)
-
all
all
all
all
336-2281
20
17
11
-
106-6005
23
17
13
-
106-6013
27
18
14
-
106-6021
32
18
17
Correspondence
106-6030
38
19
21
Correspondence
106-6048
44
21
21
-
106-6056
51
21
27
-
106-6064
57
23
33
Correspondence
106-6072
64
23
40
Correspondence
106-6081
70
25
46
-
Trusco Part No.
Maximum Diameter (Φmm)
Mass (g)
Minimum Diameter (Φmm)
RoHS directive (corresponding to 10 substances)
  • Item #: 37288702

    Mfr #: 63006

    Package Qty: 1box(10pc)

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 336-2281 Maximum Diameter (Φmm) 20 Mass (g) 17 Minimum Diameter (Φmm) 11 RoHS directive (corresponding to 10 substances) -

    - +
  • Item #: 08290922

    Mfr #: 63008

    Package Qty: 1box(10pc)

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 106-6005 Maximum Diameter (Φmm) 23 Mass (g) 17 Minimum Diameter (Φmm) 13 RoHS directive (corresponding to 10 substances) -

    - +
  • Item #: 08290931

    Mfr #: 63010

    Package Qty: 1box(10pc)

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 106-6013 Maximum Diameter (Φmm) 27 Mass (g) 18 Minimum Diameter (Φmm) 14 RoHS directive (corresponding to 10 substances) -

    - +
  • Item #: 08290947

    Mfr #: 63012

    Package Qty: 1box(10pc)

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 106-6021 Maximum Diameter (Φmm) 32 Mass (g) 18 Minimum Diameter (Φmm) 17 RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 08290956

    Mfr #: 63016

    Package Qty: 1box(10pc)

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 106-6030 Maximum Diameter (Φmm) 38 Mass (g) 19 Minimum Diameter (Φmm) 21 RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 08290965

    Mfr #: 63020

    Package Qty: 1box(10pc)

    S$24.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 106-6048 Maximum Diameter (Φmm) 44 Mass (g) 21 Minimum Diameter (Φmm) 21 RoHS directive (corresponding to 10 substances) -

    - +
  • Item #: 08290974

    Mfr #: 63024

    Package Qty: 1box(10pc)

    S$24.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 106-6056 Maximum Diameter (Φmm) 51 Mass (g) 21 Minimum Diameter (Φmm) 27 RoHS directive (corresponding to 10 substances) -

    - +
  • Item #: 08290983

    Mfr #: 63028

    Package Qty: 1box(10pc)

    S$24.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 106-6064 Maximum Diameter (Φmm) 57 Mass (g) 23 Minimum Diameter (Φmm) 33 RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 08290992

    Mfr #: 63032

    Package Qty: 1box(10pc)

    S$24.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 106-6072 Maximum Diameter (Φmm) 64 Mass (g) 23 Minimum Diameter (Φmm) 40 RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 08291001

    Mfr #: 63036

    Package Qty: 1box(10pc)

    S$25.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 106-6081 Maximum Diameter (Φmm) 70 Mass (g) 25 Minimum Diameter (Φmm) 46 RoHS directive (corresponding to 10 substances) -

    - +

Customer Reviews

Items 1 - 10 of 41

Show per page
  1. Replace when replacing the hose of the car
    Rating
    100%
    Stainless steel hose bands are surprisingly expensive, but this product is highly recommended because the price is cheap and both are included. The width of the band also reduces the load on the hose. I would buy this product again if needed.
    (Translated by machine.)

    Review by

    Posted on

  2. Used for Togawa Super Water Hose 19mm
    Rating
    100%
    We purchased to use for Togawa super water hose 19mm.
    (Translated by machine.)

    Review by

    Posted on

  3. When using water
    Rating
    100%
    Water leaked from the base of the water hose drum and it was difficult to use, but when I attached this hose band, it was perfect and it can be used without leaking even if pressure is applied to the hose.
    (Translated by machine.)

    Review by

    Posted on

  4. Hose joint
    Rating
    100%
    It's easy to use because it can't be removed unexpectedly even if a lot of pressure is applied.
    (Translated by machine.)

    Review by

    Posted on

  5. During machine maintenance
    Rating
    100%
    It can be used normally without any problem in machine maintenance. I need it in various places, so I always buy it.
    (Translated by machine.)

    Review by

    Posted on

  6. Addition of watering hose
    Rating
    100%
    Even if you tighten it strongly, the threads will not jump, so you can stop the metal fittings so that water does not leak.
    (Translated by machine.)

    Review by

    Posted on

  7. Fixing the oil cooler hose
    Rating
    100%
    It is made firmly and can be tightened tightly.
    (Translated by machine.)

    Review by

    Posted on

  8. For hose band
    Rating
    100%
    A cheap hose band cannot be used because the threads will fly if it is tightened strongly, but since this band is well made, the screws work well even if it is tightened strongly.
    (Translated by machine.)

    Review by

    Posted on

  9. Used for hose piping in parts that are submerged in water
    Rating
    100%
    I have purchased and used it several times, but I think it is good without any reports of problems, so I plan to continue using it.
    (Translated by machine.)

    Review by

    Posted on

  10. For reinforcing pipes
    Rating
    60%
    I think there is no problem with tightening for the time being, I think the strength is also good
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 41

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account