Stylish design suitable for connecting to flat-screen TVs and PCs. Small but high performance (built-in booster). Easy connection (with 1.8m F-type coaxial cable). For strong electric field areas.
Digital terrestrial, UHF, VHF.
* Please use in an area near the TV tower and where strong radio waves can be received. * Even in a strong electric field area, reception may not be possible depending on the structure and installation location of the building.
Output Impedance (Ω): 75
Mass (g): 202 (excluding AC adapter and cable)
Power Supply: DC6V / 100mA (AC adapter included)
Dimensions, Width W x Depth D x Height H (mm): 70×110×296
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
At the beginning of the installation, I thought it would be impossible because it was in the middle of the room, but it was OK just by moving the installation location a little. But is it static electricity? The image may stop if you drag it by shifting the antenna wire, but it is unconfirmed whether this is a tuner or an antenna, and of course reception was impossible unless the power was turned on. (Translated by machine.)