All Category

Shim Plate Dimension Cut Stainless Steel (SUS304)

Rating:
96%

Shim Plate Dimension Cut Stainless Steel (SUS304)

Rating:
96%
from S$3.59
Min. 2 days
RoHS directive (corresponding to 10 substances):  Correspondence
Material:  Stainless steel (SUS304)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
TS50-50-005
TS50-50-01
TS50-50-015
TS50-50-02
TS50-50-025
TS50-50-03
TS50-50-035
TS50-50-04
TS50-50-05
TS50-50-06
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
Thickness t (mm)
Width W (mm)
Length L (mm)
all
all
all
0.05
50
50
0.1
50
50
0.15
50
50
0.2
50
50
0.25
50
50
0.3
50
50
0.35
50
50
0.4
50
50
0.5
50
50
0.6
50
50
Thickness t (mm)
Width W (mm)
Length L (mm)
  • Item #: 34810221

    Mfr #: TS50-50-005

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Thickness t (mm) 0.05 Width W (mm) 50 Length L (mm) 50

    - +
  • Item #: 34810237

    Mfr #: TS50-50-01

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Thickness t (mm) 0.1 Width W (mm) 50 Length L (mm) 50

    - +
  • Item #: 34810246

    Mfr #: TS50-50-015

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Thickness t (mm) 0.15 Width W (mm) 50 Length L (mm) 50

    - +
  • Item #: 34810255

    Mfr #: TS50-50-02

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Thickness t (mm) 0.2 Width W (mm) 50 Length L (mm) 50

    - +
  • Item #: 34810264

    Mfr #: TS50-50-025

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Thickness t (mm) 0.25 Width W (mm) 50 Length L (mm) 50

    - +
  • Item #: 34810273

    Mfr #: TS50-50-03

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Thickness t (mm) 0.3 Width W (mm) 50 Length L (mm) 50

    - +
  • Item #: 34810282

    Mfr #: TS50-50-035

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Thickness t (mm) 0.35 Width W (mm) 50 Length L (mm) 50

    - +
  • Item #: 34810291

    Mfr #: TS50-50-04

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Thickness t (mm) 0.4 Width W (mm) 50 Length L (mm) 50

    - +
  • Item #: 34810307

    Mfr #: TS50-50-05

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Thickness t (mm) 0.5 Width W (mm) 50 Length L (mm) 50

    - +
  • Item #: 34810316

    Mfr #: TS50-50-06

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Thickness t (mm) 0.6 Width W (mm) 50 Length L (mm) 50

    - +

Customer Reviews

Items 1 - 10 of 28

Show per page
  1. mold maintenance
    Rating
    100%
    I have no complaints, so I will continue to use it.
    (Translated by machine.)

    Review by

    Posted on

  2. Used as armor parts for robots
    Rating
    100%
    It is made of stable dimensions and is made of stainless steel to ensure strength. I am satisfied because I was able to perform additional work such as drilling and cutting.
    (Translated by machine.)

    Review by

    Posted on

  3. Closing the wall opening when installing a push button switch for toilet bowls that is different from existing products
    Rating
    100%
    It was very useful because it was cheap, easy to process, and reasonably durable.
    (Translated by machine.)

    Review by

    Posted on

  4. Used to reinforce musical instruments.
    Rating
    100%
    It was very good that the cut surface had no burrs. Also, I could buy it cheaply.
    (Translated by machine.)

    Review by

    Posted on

  5. Making parts for fishing tackle
    Rating
    80%
    0.5mm is the limit for cutting with a snips that somehow opens a hole with an electric drill
    (Translated by machine.)

    Review by

    Posted on

  6. Used for making new bags
    Rating
    100%
    I am very satisfied with the very beautiful and accurate finish.
    (Translated by machine.)

    Review by

    Posted on

  7. Repair (upholstery) of the inner surface of the wooden frame bottom of the wall storage shelf in the washroom.
    Rating
    100%
    Package: It was put in a plastic bag with a cardboard board that was slightly larger than the size of the product, and it was also in an outer cardboard box, so there were no scratches, warpage, or deformation. Image picked up with a thickness of 0.05 mm: Thick advertising paper. Cutting (multiple times without cutting at once) and bending streaks: Cutter knife.
    (Translated by machine.)

    Review by

    Posted on

  8. Fruit tree name tag to be installed outdoors
    Rating
    100%
    It is easy to work because the thickness is just right for typing the name.
    (Translated by machine.)

    Review by

    Posted on

  9. Purchased as a spring material this time
    Rating
    80%
    I bought the ones with different plate thickness, but the one with 0.05mm thickness seems to be good for this one. I bought it as a spring material, not as a shim plate.
    (Translated by machine.)

    Review by

    Posted on

  10. For repairing motorcycle carburetor FCR
    Rating
    100%
    If FCR has been used for many years, the body will be scraped by the rollers and the original performance will not be exhibited. I made a part that closes the groove that was cut. I couldn't get anything with the right thickness except for Monotaro.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 28

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account