It is the most orthodox sealer that can be easily sealed on the desktop.
By lightly pushing down the lever, you can achieve a highly accurate and beautifully finished seal.
You can use it immediately by turning the heating time adjustment knob according to the type and thickness of the bag and setting it. It is easy and convenient because it makes a beep when the seal is completed.
Fusing seal is possible by replacing with the attached fusing heater.
By lightly pushing down the lever, you can achieve a highly accurate and beautifully finished seal.
You can use it immediately by turning the heating time adjustment knob according to the type and thickness of the bag and setting it. It is easy and convenient because it makes a beep when the seal is completed.
Fusing seal is possible by replacing with the attached fusing heater.
Seal Width (mm): 2
Power Input (V): AC100
Type: Body
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Used as a pre-stage for shrink wrapping paper boxesI was in trouble because the normal size sealer was not long enough. This is very nice with plenty of room. It's also heavy, so it's stable and doesn't have to rattle.
(Translated by machine.)This is a review for Item # : 34827116.Posted on
- Product baggingIt is the cheapest to use for the workability of small rods, and the finish is very beautiful. , This is the 4th generation.
(Translated by machine.)This is a review for Item # : 34827107.Posted on
- Used for packing plastic bagsI have tried various packing machines, but the policyr has stable adhesive parts and few failures. The difficulty is that it is pushed by hand, so pushing force is required, and continuous operation leaves fatigue on the arm.
(Translated by machine.)This is a review for Item # : 34827116.Posted on
- Shipment bag closureYou can easily close the bag. No special operator is required and anyone can use it easily.
(Translated by machine.)This is a review for Item # : 34827116.Posted on
- Product sealer hookThe sealer itself is compact and very easy to use. It is very helpful because the sound beeping when the sealer is used is a guide when working.
(Translated by machine.)This is a review for Item # : 34827107.Posted on
- Individual product packagingWork efficiency is normal. There is no waiting for preheating, so you can work smoothly. I haven't used it much yet, so I don't know how durable it is, depending on how often it is used. It seems that all the replacement consumables are available. The price goes up a little, but I think it's better to choose the one with a cutter.
(Translated by machine.)This is a review for Item # : 34827107.Posted on
- Encapsulation work of 1L laminated bagAnyway, it's easy and easy to use. When the cooling is over, it will notify you with a sound, so I think there are few mistakes. The seal width is 2mm, but I'm a little worried because I'm using the sealer for the first time. It may be safe if the seal width is about 5 mm.
(Translated by machine.)This is a review for Item # : 34827107.Posted on
Write Your Own Review