Opens and closes the pneumatic input to the device.
Ensuring an effective cross-sectional area that matches the tube size used
The 10 series has a scale on the lever for easy flow rate adjustment.
Ensuring an effective cross-sectional area that matches the tube size used
The 10 series has a scale on the lever for easy flow rate adjustment.
Operating Vacuum Pressure (kPa): -100
Operating Pressure Range (MPa): 0~0.7
Operating Temperature Range (℃): 0~60
Series: 10 series
Mass (g): 13
Suitable Fluid: Air
Shape: Union straight
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- make carbonated waterThe insertion of the tube is perfect and easy to attach, but it is difficult to remove.
(Translated by machine.)This is a review for Item # : 34883782.Posted on
- Making carbonated waterI ordered the wrong size, the cock is small and difficult to use.
(Translated by machine.)This is a review for Item # : 34883773.Posted on
- Used for carbon fiber vacuum backingIt can be directly connected to a hose, is lightweight and can handle temperatures up to 60 ° C, making it easy to use and useful. I am satisfied with the accuracy of Pisco products, but the disadvantage is that they are a little expensive.
(Translated by machine.)This is a review for Item # : 34883782.Posted on
- Painting workThe division was clear when it was turned on and off, and it was very easy to use.
(Translated by machine.)This is a review for Item # : 34883782.Posted on
- As a carbon dioxide couplerUsed as a hand valve when making carbonated water. Since it is a manufacturer's product, there is no problem. However, the price is high. The cheaper the better
(Translated by machine.)This is a review for Item # : 34883773.Posted on
- Φ4 compact valveI use it by attaching it in the middle of the Φ4 carbon dioxide gas hose, but it is too compact and the operability is not good. It would be helpful if there were holes for mounting. Recommended for those looking for a small valve.
(Translated by machine.)This is a review for Item # : 34883773.Posted on
- Attach to the cap of the PET bottle Attach to the 6-round tubeIt is used as a check valve for carbon dioxide gas, which is used to make carbonated water by itself. no problem
(Translated by machine.)This is a review for Item # : 34883782.Posted on
- Carbonated water creationAfter using for several months, the tube cannot be attached and detached smoothly.
(Translated by machine.)This is a review for Item # : 34883782.Posted on
- Carbonated water creationI'm happy with the making, but I want a one-push type one.
(Translated by machine.)This is a review for Item # : 34883782.Posted on
- For self-made carbonated waterI use it to make my own carbonated water with Midbon. You don't have to, but it's much easier to use a ball valve because you don't have to open and close the regulator one by one.
(Translated by machine.)This is a review for Item # : 34883782.Posted on
Write Your Own Review