Reduction of construction time. Before the water pressure test, it can be removed with a "dedicated removal jig". With safety function.
Hot water supply, water supply, cold / hot water, cooling water, etc.
* It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regions. Please note that it cannot be used for piping where the joint is submerged in water or piping where it is exposed to rain.
Maximum Operating Pressure (MPa [kgf/cm 2 ]): 1.0[10.2]
Maximum Operating Temperature (℃): 80
RoHS directive (corresponding to 10 substances): Correspondence
Shape: Elbow
Material: Stainless steel (SUS304)
Type: Stainless steel pipe fittings
Applicable Pipes: Stainless steel pipe for general piping
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.