Since it is necessary to process according to the shape of the material, we use S50C, which is easy to correct and cut.
It is also used for general-purpose lathes, NC lathes, machining centers, drilling machines, milling cutters, etc.
Shape: S
Material: S50C
Dimension E (mm): 3
Dimension F (mm): 3.5
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- lathe manufacturingI bought it under the name of the company, but I can't talk about it. Although it was pointed out in the previous review that the D dimension is 0.7 mm smaller, the nails that arrived without being repaired also have a D dimension of 0.7 mm smaller, and they cannot be returned due to lack of time for work delivery, and there is no milling machine, so a lathe. I forcibly expanded it. Wasteful effort has increased. When purchasing, I think it is better to purchase on the premise of returning.
(Translated by machine.)This is a review for Item # : 34940701.Posted on
- Lathe essentialsIt is a must-have item for lathe processing, so it is helpful to be able to purchase it at a low price. There is no problem in use.
(Translated by machine.)This is a review for Item # : 34940692.Posted on
- lathe manufacturingThe important D dimension is 0.7 mm smaller due to the fitting with the lathe body, and I received something that cannot be used as it is. Impossible
(Translated by machine.)This is a review for Item # : 34940701.Posted on
- lathe manufacturingAs it is a consumable item to some extent, it is reasonably priced and easy to use. There is no particular problem as a product.
(Translated by machine.)This is a review for Item # : 34940674.Posted on
Write Your Own Review