All Category

Voltage Detector for High and Low Voltage

Rating:
86%
from S$179.90
Min. 2 days
It is for detecting the charge of the electric circuit from low voltage to high voltage of AC, it is displayed by sound and light, it is easy to use, and it can be used as a voltage detector of Article 339, Paragraph 1, Item 3 of the Occupational Safety and Health Regulations.
Easy to check outdoors in the daytime or in noisy places.
Easy to operate without a high / low voltage changeover switch.
Waterproof structure, easy maintenance and inspection.
Included Accessories:  Leather case
Mass (g):  150
Operating Temperature Range (℃):  -10~+50
Leakage Current:  At dielectric strength / 100μA or less
Approximate Battery Life (at regular use):  6 hours continuous operation
Operating Voltage Range (V):  AC80-7000 50 / 60Hz common use
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$179.90
- +
Width (mm)
Overall Length (mm)
Height (mm)
Length (mm)
Dimensions, Width W x Height H x Depth D (mm)
-
-
-
-
-
32
260
260
32
32×260×32
Page
Width (mm)
Overall Length (mm)
Height (mm)
Length (mm)
Dimensions, Width W x Height H x Depth D (mm)
  • Item #: 34941934

    Mfr #: HSF-7

    Package Qty: 1pc

    S$179.90

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 32 Overall Length (mm) 260 Height (mm) 260 Length (mm) 32 Dimensions, Width W x Height H x Depth D (mm) 32×260×32

    - +
Page

Customer Reviews

Items 1 - 10 of 13

Show per page
  1. Inspection and testing of electrical equipment.
    Rating
    100%
    Necessary item for inspection and testing of electrical equipment. It's the format I used before, so it's easy to use.
    (Translated by machine.)

    Review by

    Posted on

  2. Maintenance management of private electric facilities
    Rating
    100%
    It is a must-have item for work. It is a reliable manufacturer and I use it with confidence.
    (Translated by machine.)

    Review by

    Posted on

  3. Maintenance of electrical equipment
    Rating
    80%
    Very easy to use. I feel that the part through which the leather case belt passes is small. Recent belts are getting wider.
    (Translated by machine.)

    Review by

    Posted on

  4. Replacement by purchase
    Rating
    80%
    I've been using it for a long time, but it's easy to use. I think it's good
    (Translated by machine.)

    Review by

    Posted on

  5. Utility pole lifting work
    Rating
    80%
    It's good because it's the same as the one that has been used for a long time. However, I think it will be a little smaller.
    (Translated by machine.)

    Review by

    Posted on

  6. Confirmation of non-charging and low-voltage voltage detection of power receiving equipment during inspection work of high-voltage power receiving equipment
    Rating
    80%
    I feel that the distance to the grip is a little closer than the voltage detection detection part, but the sensitivity of high voltage detection is good, so I felt that it was not necessary to approach the high voltage voltage.
    (Translated by machine.)

    Review by

    Posted on

  7. Electroscope at the time of inspection
    Rating
    100%
    Although it is a general-purpose product, it is indispensable for safety and I am satisfied.
    (Translated by machine.)

    Review by

    Posted on

  8. For myself
    Rating
    60%
    For myself
    (Translated by machine.)

    Review by

    Posted on

  9. For an electroscope check during inspection.
    Rating
    60%
    If you drop it, it will break down, so it is good to have a hanging string.
    (Translated by machine.)

    Review by

    Posted on

  10. Used for high pressure work
    Rating
    100%
    Very good.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 13

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages