All Category

Campus Loose-leaf (Smooth Writing)

Rating:
94%
from S$3.19
Min. 2 days
Smooth, smooth and flowing writing comfort.
I want to relax and write with a light touch. I want to write smoothly and quickly even on a hard desk. I want to write without getting caught even with a thin pen ... I recommend it to you like this.
Paper Thickness (g/m2):  75
Paper Quality:  High-quality paper
Socket Shape:  Round hole
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
No-816BE
No-807ATN
No-816AE
No-816ATN
No-836B
No-836BT
No-836AT
No-807BTN
No-837FN
No-807A
Package Qty
Shipping
Price
Qty
 
 
 
1sheaf
Min. 2 days
S$5.99
- +
1sheaf
Min. 2 days
S$3.59
- +
1sheaf
Min. 2 days
S$5.99
- +
1sheaf
Min. 2 days
S$4.49
- +
1sheaf
Min. 2 days
S$4.19
- +
1sheaf
Min. 2 days
S$4.19
- +
1sheaf
Min. 2 days
S$4.19
- +
1sheaf
Min. 2 days
S$3.79
- +
1sheaf
Min. 4 days
S$3.49
- +
1sheaf
Min. 2 days
S$3.79
- +
Number of Lines
Number of Holes
Dimension (mm)
Number of Page
Size
Ruled Width (mm)
Paper Thickness (mm)
Specification
all
all
all
all
all
all
all
all
41
30 holes
297×210
100
A4
6
-
Round hole
24
20 holes
210×148
100
A5
7
-
-
35
30 holes
297×210
100
A4
7
0.10
Round hole
35
30 holes
297×210
50
A4
7
-
-
36
26 holes
257×182
100
B5
6
-
-
36
26 holes
257×182
100
B5
6
-
-
31
26 holes
257×182
100
B5
7
-
-
28
20 holes
210×148
100
A5
6
-
-
-
26 holes
257×182
50
B5
-
-
-
24
20 holes
210×148
100
A5
7
-
-
Number of Lines
Number of Holes
Dimension (mm)
Number of Page
Size
Ruled Width (mm)
Paper Thickness (mm)
Specification
  • Item #: 75560845

    Mfr #: No-816BE

    Package Qty: 1sheaf

    S$5.99

    Shipping: Min. 2 days

    Technical Specs:

    Number of Lines 41 Number of Holes 30 holes Dimension (mm) 297×210 Number of Page 100 Size A4 Ruled Width (mm) 6 Paper Thickness (mm) - Specification Round hole

    - +
  • Item #: 75560748

    Mfr #: No-807ATN

    Package Qty: 1sheaf

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Number of Lines 24 Number of Holes 20 holes Dimension (mm) 210×148 Number of Page 100 Size A5 Ruled Width (mm) 7 Paper Thickness (mm) - Specification -

    - +
  • Item #: 75560818

    Mfr #: No-816AE

    Package Qty: 1sheaf

    S$5.99

    Shipping: Min. 2 days

    Technical Specs:

    Number of Lines 35 Number of Holes 30 holes Dimension (mm) 297×210 Number of Page 100 Size A4 Ruled Width (mm) 7 Paper Thickness (mm) 0.10 Specification Round hole

    - +
  • Item #: 75560827

    Mfr #: No-816ATN

    Package Qty: 1sheaf

    S$4.49

    Shipping: Min. 2 days

    Technical Specs:

    Number of Lines 35 Number of Holes 30 holes Dimension (mm) 297×210 Number of Page 50 Size A4 Ruled Width (mm) 7 Paper Thickness (mm) - Specification -

    - +
  • Item #: 75560949

    Mfr #: No-836B

    Package Qty: 1sheaf

    S$4.19

    Shipping: Min. 2 days

    Technical Specs:

    Number of Lines 36 Number of Holes 26 holes Dimension (mm) 257×182 Number of Page 100 Size B5 Ruled Width (mm) 6 Paper Thickness (mm) - Specification -

    - +
  • Item #: 75560976

    Mfr #: No-836BT

    Package Qty: 1sheaf

    S$4.19

    Shipping: Min. 2 days

    Technical Specs:

    Number of Lines 36 Number of Holes 26 holes Dimension (mm) 257×182 Number of Page 100 Size B5 Ruled Width (mm) 6 Paper Thickness (mm) - Specification -

    - +
  • Item #: 75560933

    Mfr #: No-836AT

    Package Qty: 1sheaf

    S$4.19

    Shipping: Min. 2 days

    Technical Specs:

    Number of Lines 31 Number of Holes 26 holes Dimension (mm) 257×182 Number of Page 100 Size B5 Ruled Width (mm) 7 Paper Thickness (mm) - Specification -

    - +
  • Item #: 75560766

    Mfr #: No-807BTN

    Package Qty: 1sheaf

    S$3.79

    Shipping: Min. 2 days

    Technical Specs:

    Number of Lines 28 Number of Holes 20 holes Dimension (mm) 210×148 Number of Page 100 Size A5 Ruled Width (mm) 6 Paper Thickness (mm) - Specification -

    - +
  • Item #: 75561003

    Mfr #: No-837FN

    Package Qty: 1sheaf

    S$3.49

    Shipping: Min. 4 days

    Technical Specs:

    Number of Lines - Number of Holes 26 holes Dimension (mm) 257×182 Number of Page 50 Size B5 Ruled Width (mm) - Paper Thickness (mm) - Specification -

    - +
  • Item #: 75560739

    Mfr #: No-807A

    Package Qty: 1sheaf

    S$3.79

    Shipping: Min. 2 days

    Technical Specs:

    Number of Lines 24 Number of Holes 20 holes Dimension (mm) 210×148 Number of Page 100 Size A5 Ruled Width (mm) 7 Paper Thickness (mm) - Specification -

    - +

Customer Reviews

Items 1 - 10 of 18

Show per page
  1. Used for recording paper at work
    Rating
    100%
    It's very easy to write, and I've been buying it repeatedly.
    (Translated by machine.)

    Review by

    Posted on

  2. Accounting operations
    Rating
    100%
    It has a moderate thickness and is easy to write. The slip of the pen is also good.
    (Translated by machine.)

    Review by

    Posted on

  3. For learning
    Rating
    100%
    We purchase as notebook for study. I've bought various loose-leaf products, but they certainly write more "smoothly" than other products. After encountering this product, I noticed that there was a difference in writing taste.
    (Translated by machine.)

    Review by

    Posted on

  4. Creating notes with figures
    Rating
    100%
    I liked the dotted ruled lines and used them in A4 size, but when I decided to switch to A5 size due to the size of the bag, there are no A5 size dot ruled lines in the store in the neighborhood. rice field. I thought that mail order was good for items that seemed to be in low demand.
    (Translated by machine.)

    Review by

    Posted on

  5. In sales promotion
    Rating
    100%
    The 100-sheet plain is not available at the store, so it is very helpful.
    (Translated by machine.)

    Review by

    Posted on

  6. Creating a sketch
    Rating
    100%
    The dots on the ruled lines serve as a guide for drawing vertical lines and help when drawing graphs and sketches. I like it and buy it and repeat it multiple times
    (Translated by machine.)

    Review by

    Posted on

  7. For notes
    Rating
    100%
    Easy to write. It is convenient because you can purchase them in bulk.
    (Translated by machine.)

    Review by

    Posted on

  8. Original personal organizer
    Rating
    100%
    I've been using this series for a long time, but this time I made it with dots for the first time. It is convenient because it can be used in various ways. There is always something you want, and this assortment is wonderful by mail order! !!
    (Translated by machine.)

    Review by

    Posted on

  9. Great when you want to scribble very fast
    Rating
    100%
    When you want to scribble while listening to a machine gun talk at a class or a meeting, you can call it smoothly.
    (Translated by machine.)

    Review by

    Posted on

  10. It is an item that I use regularly.
    Rating
    60%
    The goodness of KOKUYO products is that they are excellent in ink glue, thirst, and bleeding. I will continue to use KOKUYO items regularly.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 18

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account