All Category

Dust filter for bebicon

Rating:
93%
from S$149.90
Min. 2 days
Approx. Mass (kg):  0.7
Outer Dimensions (mm):  138×115×217
Filtration Area (cm2):  457
Connector Diameter:  PT1
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$149.90
- +
Page
  • Item #: 35078967

    Mfr #: DF-2

    Package Qty: 1pc

    S$149.90

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

3 Item(s)

Show per page
  1. Peeling green onions
    Rating
    100%
    By replacing the genuine filter, the motor stopped faster, probably because the intake amount increased than before. There is no work delay.
    (Translated by machine.)

    Review by

    Posted on

  2. Used for package baby control.
    Rating
    80%
    Used for Hitachi's POD-2.2MNA5. Although it is genuine, the front door cannot be attached to the package Babycon. I devised the piping a little and installed it to avoid interference. The usage environment is very dusty, so it is useful.
    (Translated by machine.)

    Review by

    Posted on

  3. Working in the warehouse
    Rating
    100%
    As expected, it was OK to attach it to Babycon because it is a genuine part. The operating noise is not so noisy and I am satisfied.
    (Translated by machine.)

    Review by

    Posted on

3 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account