For Super E Deck only
* If the groove width is narrow at the keyway joint, it may not be possible to insert it. Do not use in places where the hanging bolts vibrate or where a load larger than the allowable load is applied.
Type: E deck
Suspension bolt diameter: W3/8
Width (mm): (Deck) 23
Allowable Load (kg): 100
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Diverted so that bicycles can be hung indoors or on the ceiling deck plate.
Rating
80%
Since the top deck plate is painted with makeup while it is exposed, the painted surface will be scraped off when the bolts are tightened, so some ingenuity was required. (Translated by machine.)