Prevents damage to replacement parts and cars when attaching and detaching exterior parts and interior parts.
In particular, by pasting it in advance near the seams of the parts, the work at the time of replacement can be performed safely.
It is also useful for protecting the fender part when working around the engine. For surface protection during parts replacement work such as fenders, bumpers, headlights, audio replacement, etc. * Avoid using or storing in places with high temperature or high humidity. It may cause deterioration of the product or adhesive residue.
* Do not use for a long time as it may cause adhesive residue.
* Adhesive strength may be weakened when affixed to plastic parts such as PP.
* Please do not attach to the one where the sticking surface is dirty or the paint is weak. It may cause scratches or peeling.
* When using for materials such as stainless steel and aluminum, do not use as adhesive residue may occur.
* Acrylic paint cannot be used.
Please dry the paint completely before use.
In particular, by pasting it in advance near the seams of the parts, the work at the time of replacement can be performed safely.
It is also useful for protecting the fender part when working around the engine. For surface protection during parts replacement work such as fenders, bumpers, headlights, audio replacement, etc. * Avoid using or storing in places with high temperature or high humidity. It may cause deterioration of the product or adhesive residue.
* Do not use for a long time as it may cause adhesive residue.
* Adhesive strength may be weakened when affixed to plastic parts such as PP.
* Please do not attach to the one where the sticking surface is dirty or the paint is weak. It may cause scratches or peeling.
* When using for materials such as stainless steel and aluminum, do not use as adhesive residue may occur.
* Acrylic paint cannot be used.
Please dry the paint completely before use.
Adhesive: Acrylic
Color: Blue (translucent)
RoHS directive (corresponding to 10 substances): Correspondence
Material: Polyethylene
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- When shipped after buffingIt is easy to apply, but there are complaints from customers that the adhesive remains after removing it, probably because the adhesiveness is strong. I wish I could peel it off cleanly.
(Translated by machine.)Posted on
- For work related to automobilesConvenience is very good product. After about 2 to 3 years, the adhesive strength will be almost gone. We recommend using up as soon as possible. I think it would be convenient to have a product such as a disposable type with a small amount of tape length.
(Translated by machine.)This is a review for Item # : 35120382.Posted on
- bike maintenanceIt is a must-have item for preventing damage to the vehicle body during maintenance.
(Translated by machine.)This is a review for Item # : 35120382.Posted on
- Used for curing interior and exterior removalIt is more sticky than curing tape and easy to use. There was also a variation in width and it was easy to use.
(Translated by machine.)Posted on
- carUsed for preventing scratches such as interior, size and thinness are just right.
(Translated by machine.)This is a review for Item # : 35120391.Posted on
- Curing during assembly workIt can be used normally. I use it quite a lot, so it would be helpful if it was a little cheaper.
(Translated by machine.)This is a review for Item # : 35120382.Posted on
- Used for curing when attaching and detaching the tail lampIf I used it for curing and left it on for about 3 days until the parts arrived, the paint that did not completely come off even if I polished it with a compound whose painted surface had discolored was invaded. Pasting for a long time is dangerous.
(Translated by machine.)This is a review for Item # : 35120391.Posted on
- Desorption of partsI use it once in a while. However, our company is a factory that mainly paints. It is better not to use it for cars that are only a few days old, so it is used when there is no painting work, but it is wide and needs curing. Everyone, please do not use this for cars that have been painted at a paint shop.
(Translated by machine.)This is a review for Item # : 35120416.Posted on
- For protection during vehicle maintenanceI put it on the body for protection during vehicle maintenance. When it was fine in May, when it was left outdoors for a while, a small bubble with a diameter of about 2 to 3 mm appeared between the body and the protective sheet. On that day, I put the body cover on the sheet without peeling it off, and when I peeled off the sheet after work at a later date, traces of air bubbles remained on the paint film. It looks like the paint film is being damaged, not the adhesive residue, and it cannot be removed even if it is polished with a fine particle compound for finishing. Those who use it outdoors should be careful.
(Translated by machine.)This is a review for Item # : 35120407.Posted on
- It is used when covering the body cover of a car.Attach this surface protection sheet mainly to the corners where the painted surface and the body cover are likely to be scratched if rubbed. You can use the body cover with confidence.
(Translated by machine.)This is a review for Item # : 35120407.Posted on
Write Your Own Review