All Category

Ultra Precision Polishing Film

Rating:
89%
from S$6.79
Min. 2 days
A precision polishing film with a uniform coating of fine particle abrasives. Deep scratches are less likely to occur on the polished material, resulting in a uniform and stable finish. Water sharpening is also possible. Since it is color-coded according to particle size, you can check the count at a glance. For removing scratches on plastic products, metal products, and painted surfaces. For pre-finishing and glossing compounding. For polishing optical fiber end faces, precious metal clay, and molds. For analysis sample pieces, etc.
Dimension (mm):  230×280
Suitable Material:  Plastic, metal, precious metal, etc.
Abrasive:  WA
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
#10000
#15000
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$6.79
- +
1pc
Min. 2 days
S$6.79
- +
1pc
Min. 2 days
S$6.79
- +
1pc
Min. 2 days
S$6.79
- +
1pc
Min. 2 days
S$6.79
- +
1pc
Min. 2 days
S$6.79
- +
1pc
Min. 2 days
S$6.79
- +
Abrasive Grain Size
Color
all
all
1000
Purple
2000
Light blue
4000
Peach
6000
Light green
8000
Light purple
10000
Pink
15000
White
Page
Abrasive Grain Size
Color
  • Item #: 35161287

    Mfr #: #1000

    Package Qty: 1pc

    S$6.79

    Shipping: Min. 2 days

    Technical Specs:

    Abrasive Grain Size 1000 Color Purple

    - +
  • Item #: 35161296

    Mfr #: #2000

    Package Qty: 1pc

    S$6.79

    Shipping: Min. 2 days

    Technical Specs:

    Abrasive Grain Size 2000 Color Light blue

    - +
  • Item #: 35161305

    Mfr #: #4000

    Package Qty: 1pc

    S$6.79

    Shipping: Min. 2 days

    Technical Specs:

    Abrasive Grain Size 4000 Color Peach

    - +
  • Item #: 35161314

    Mfr #: #6000

    Package Qty: 1pc

    S$6.79

    Shipping: Min. 2 days

    Technical Specs:

    Abrasive Grain Size 6000 Color Light green

    - +
  • Item #: 35161323

    Mfr #: #8000

    Package Qty: 1pc

    S$6.79

    Shipping: Min. 2 days

    Technical Specs:

    Abrasive Grain Size 8000 Color Light purple

    - +
  • Item #: 35161332

    Mfr #: #10000

    Package Qty: 1pc

    S$6.79

    Shipping: Min. 2 days

    Technical Specs:

    Abrasive Grain Size 10000 Color Pink

    - +
  • Item #: 35161341

    Mfr #: #15000

    Package Qty: 1pc

    S$6.79

    Shipping: Min. 2 days

    Technical Specs:

    Abrasive Grain Size 15000 Color White

    - +
Page

Customer Reviews

Items 1 - 10 of 41

Show per page
  1. plastic
    Rating
    100%
    Used for polishing plastic. I needed it because it has finer eyes than sandpaper.
    (Translated by machine.)

    Review by

    Posted on

  2. Polishing
    Rating
    80%
    It would be nice to have a sticker or something on it so that you can easily see the front and back.
    (Translated by machine.)

    Review by

    Posted on

  3. Leather shoes maintenance
    Rating
    100%
    Used to blur the scratches on the leather shoe upper. I think it would have been nice to have something a little lower. It's a good product. I want to buy it again.
    (Translated by machine.)

    Review by

    Posted on

  4. For machine maintenance
    Rating
    100%
    I was in trouble because the nearby home center only handles up to 2000, but I was saved because I can handle up to 15000 here.
    (Translated by machine.)

    Review by

    Posted on

  5. Initial rust removal on the front fork inner tube of the bike
    Rating
    100%
    The front fork inner tube had very early rust, so I bought it to polish the surface. I applied oil, polished it moderately, and applied the oil again. You can also choose the number and buy it one by one.
    (Translated by machine.)

    Review by

    Posted on

  6. For precision polishing work
    Rating
    100%
    I needed a # 4000 or higher count and purchased it. I'm just starting to use it, but it feels pretty good, so I'd like to ask for a higher-ranked one ...
    (Translated by machine.)

    Review by

    Posted on

  7. Polishing pumice stones
    Rating
    100%
    It is easy to use because it is cut to an appropriate size, attached to a glass plate and polished.
    (Translated by machine.)

    Review by

    Posted on

  8. Polishing of blades
    Rating
    100%
    I ordered it for polishing the blade before, and it was a good one, so I ordered an additional one.
    (Translated by machine.)

    Review by

    Posted on

  9. Jewelry polishing
    Rating
    100%
    It is used for polishing small parts that cannot be covered with a leutor.
    (Translated by machine.)

    Review by

    Posted on

  10. Dust removal after painting
    Rating
    80%
    It's number 2000, so I think it looks like this. I will repeat it when it disappears again.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 41

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages