[Easy connection] A detachable joint that can be inserted into the coupler side and tightened by simply tightening the arm. [Peace of mind] Safe and reliable world brand OPW cam lock. Manufactured to strict quality standards. [Quality] Excellent durability, pressure resistance, heat resistance, and corrosion resistance are used at fluid transfer sites around the world. [Compatible with various fluids] Materials include aluminum alloy, stainless steel, polypropylene, and bronze, which can be selected according to the fluid.
Factory equipment piping / fittings for incorporating various machines
* Select the material of the main body and gasket suitable for the fluid to be used. * If the chemical is a gas, do not use chemicals that are dangerous if permeated ( active gas, etc. ) .
Fluid: Air, water (industrial water), oil
Material: Aluminum alloy (ADC12, 5"~: AC4CH)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- During boring workIt is a manufacturer's product and is well made. It would be nice to be able to connect directly to the 3/4 "adapter from the 1/2" screw.
(Translated by machine.)This is a review for Item # : 35479814.Posted on
- 40MM pump connectionWe purchased to save work trouble with screw coupling. You can also be satisfied with the quality
(Translated by machine.)This is a review for Item # : 35479841.Posted on
- As an air hose fitting56280963 1/2 It was a big failure because it was not compatible with the female cam lock. I made a wasteful purchase.
(Translated by machine.)This is a review for Item # : 35479805.Posted on
- Well pump installation workSince it is made of aluminum, it is light and polite, and it comes in a variety of sizes and is convenient to use.
(Translated by machine.)This is a review for Item # : 35479832.Posted on
- Construction machineryI am very satisfied.
(Translated by machine.)This is a review for Item # : 35479823.Posted on
- For installing the suction pipe of the irrigation pumpIt doesn't take long to remove the hose and it's the best. I can't stop using it to remove the hose.
(Translated by machine.)This is a review for Item # : 35479857.Posted on
- I used it for the attachment / detachment specification of the water absorption hose of the 3-inch engine pump.I bought a one-touch coupling to connect the 3-inch engine pump and the water absorption hose. At first, I connected the Kakuichi GM2 using the metal fittings of the home center, but the air leak did not stop and I failed to absorb water. So I bought a Toyox product. There are some low-priced plastic products, but I chose aluminum and it was the correct answer. When I sprinkled sealing tape and tightened it on the horn, I felt relieved when tightening it with a pipe wrench.
(Translated by machine.)This is a review for Item # : 35479875.Posted on
Write Your Own Review