All Category

No.36X Universal drill for charging drill

Rating:
92%
from S$59.99
Min. 2 days
Drilling from 30 mm to 120 mm in diameter is possible By moving the holder, drilling from 30 mm to 120 mm in diameter is possible.
Stable drilling work can be done with the center drill and two blades. Ideal for drilling holes in downlights, pipes, ducts, etc.
Drilling Depth (mm):  One side: 12 / Both sides: 24
Suitable Material:  For downlights, piping, ducts, etc.
Hole Diameter (Φmm):  30~120
Mass (g):  333
Shank Diameter (Φmm):  Hex axis 6.35
Size (mm):  30×120
Trusco Part No.:  404-2832
Material (Blade):  Heiss
Drill Diameter (Φmm):  8
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
No.36X
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$59.99
- +
Page
  • Item #: 10236493

    Mfr #: No.36X

    Package Qty: 1pc

    S$59.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 12

Show per page
  1. Drilling work
    Rating
    100%
    Although it is for woodworking, it is used for drilling holes with a diameter of 52 mm on a 1.5 mm aluminum plate. Since it has only impact, I was able to open it cleanly if I did it carefully so that torque would not be applied too much.
    (Translated by machine.)

    Review by

    Posted on

  2. Drilling a control panel
    Rating
    100%
    It is good to make a hole by impact. Since it opens neatly, the next work will be easier.
    (Translated by machine.)

    Review by

    Posted on

  3. I used it to create a trimmer workbench.
    Rating
    100%
    The sharpness was outstanding and it was easy to cut into circles. The two blades are stable.
    (Translated by machine.)

    Review by

    Posted on

  4. For drilling air
    Rating
    100%
    I made a hole with a diameter of 10 cm in a 4 mm veneer plate. It can be easily set on a charging drill and has excellent sharpness. The work was easy.
    (Translated by machine.)

    Review by

    Posted on

  5. Drilling holes for downlights and water pipes
    Rating
    100%
    Excellent sharpness, easy to make holes. Since the cantilever type is shaken, I made it a double-sided type. The size is graduated up to 120 mm, but since it can be up to 130 mm, the long rod purchased at the same time was unnecessary.
    (Translated by machine.)

    Review by

    Posted on

  6. Drilling wood
    Rating
    100%
    The manufacturer's site stated that the model was 14.4v or higher, but it can also be used with 12v (however, it takes a lot of time and may not be usable with hard wood).
    (Translated by machine.)

    Review by

    Posted on

  7. Repair work of electrical equipment
    Rating
    80%
    I'm using it in a place where I can't match the size of the hole.
    (Translated by machine.)

    Review by

    Posted on

  8. Drilling wood
    Rating
    80%
    You can drill holes more beautifully than you can imagine, but I want a little more depth.
    (Translated by machine.)

    Review by

    Posted on

  9. Woodwork parts production
    Rating
    100%
    There is no blurring and the cut surface is clean. The difficulty is that the tip screw is too strong and the material will float when fixing two hand clamps. The tip screw part was blunted with a file. There is no material floating, and the work can be done accurately.
    (Translated by machine.)

    Review by

    Posted on

  10. Drilling wood
    Rating
    60%
    The usage is wrong, but it is convenient to remove the central cone.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 12

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account