All Category

Open Front General Toilet Seat

Rating:
95%
Material:  PP
Size:  Combined use
Color:  Pastel ivory
Shape:  Advance discount
Specification:  Standard / Large (Eron Gate) size
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
-
Page
  • Item #: 35743321

    Mfr #: -

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    X
Page

Customer Reviews

Items 1 - 10 of 68

Show per page
  1. Home maintenance
    Rating
    100%
    I attached it to a product from a long time ago, but it was easy to install and had a necessary and sufficient usability. The arrival was saved earlier than I expected.
    (Translated by machine.)

    Review by

    Posted on

  2. Replacement due to damage
    Rating
    100%
    It looked good, was a solid product and was easy to install.
    (Translated by machine.)

    Review by

    Posted on

  3. Home toilet repair
    Rating
    100%
    As the typhoon is approaching, I am very satisfied with the prompt response. The quality of the goods is as expected and I am satisfied. Will you use it if you have any problems?
    (Translated by machine.)

    Review by

    Posted on

  4. Toilet seat replacement
    Rating
    100%
    I was in trouble because the toilet seat was broken because it became old and lost its elasticity. I measured the dimensions with a janis toilet bowl, which is common in studios, and I knew that it was within the dimensions in the specifications, but I was worried whether it would actually fit. Because there is a slide hinge, it fits perfectly. Thank you very much. Thank you for your quick shipping.
    (Translated by machine.)

    Review by

    Posted on

  5. Attached to the toilet
    Rating
    80%
    I think I bought this product and bought a good one.
    (Translated by machine.)

    Review by

    Posted on

  6. Everyday use
    Rating
    100%
    It's a toilet in the housing complex, but I could easily install it myself. I feel that it has been upgraded considerably even with the lid attached.
    (Translated by machine.)

    Review by

    Posted on

  7. Replacement of damaged toilet seat
    Rating
    100%
    I contacted TOTO because it is a TOTO toilet bowl, but I was in trouble because I was told that there was no cracking, so I found it in Monotaro and was saved. I don't like the washing toilet seat, and the round toilet seat is really good because I can't use the cloth cover.
    (Translated by machine.)

    Review by

    Posted on

  8. Replace with a damaged one
    Rating
    100%
    The lid of the toilet seat of the rental property was cracked, and I searched for a replacement lid and finally found it here. The width of the hole in the toilet seat mounting rod was 135 mm, and I was worried that a 140 mm object would fit in, but I managed to install it. I was relieved that it was made very firmly. It's more solid than the existing ones. The explanation is easy to understand, so it was easy to install. On the contrary, it was difficult to remove the previous one. Aged dirt accumulated and the screw part was quite hard. I think it was much cheaper than the repair costs taken by the real estate agent when moving out. Above all, the new one feels good. From this price, I felt it was a very good product. It was helpful. Thank you very much.
    (Translated by machine.)

    Review by

    Posted on

  9. Toilet seat replacement
    Rating
    80%
    I was at a loss because the toilet seat of the 45-year-old housing complex was broken. I searched and found it here and ordered it immediately and received it and exchanged it. The only disappointing thing is the color. I wish there was white. Anyway, it was saved.
    (Translated by machine.)

    Review by

    Posted on

  10. Repair of rental apartments
    Rating
    100%
    I was looking for a slightly smaller toilet bowl for a 3-point unit bath, but this product was just the right size. At this price, I feel that there is no loss even if it is replaced rather than cleaning every time the resident moves out.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 68

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages