All Category

PASELA (Bicycle Tire)

Rating:
94%
from S$39.99
Min. 2 days
A basic model for on-road use with a rich lineup of sizes.
We respond to various situations such as commuting, school, and touring with a wide range of sizes. * Tube is not included.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
8W628-LX-18
8W723-LX-18
8W725-LX-18
8W728-LX-18
8W732-LX-18
8W735-LX-18
8W737-LX-17
8W625-LX-18
8W241-LX-18
8W725A-18
Package Qty
Shipping
Price
Extra Shipping Charge
Qty
 
 
1pc
Min. 9 days
S$39.99
S$29.17
/unit
- +
1pc
Min. 7 days
S$43.99
S$24.49
/unit
- +
1pc
Min. 7 days
S$44.99
S$29.17
/unit
- +
1pc
Min. 2 days
S$44.99
S$29.17
/unit
- +
1pc
Min. 7 days
S$44.99
S$29.17
/unit
- +
1pc
Min. 5 days
-
-
1pc
Min. 6 days
-
-
1pc
Min. 7 days
S$45.99
S$24.49
/unit
- +
1pc
Min. 7 days
S$44.99
S$24.49
/unit
- +
1pc
Min. 7 days
S$44.99
S$29.17
/unit
- +
Material
Recommended Internal Pressure (kPa)
Width (mm)
ETRTO Standard
Mass (g)
Bead Diameter
Size
Color
Casing
Display Pattern
Specification
Type
Side
Bead
all
all
all
all
all
all
all
all
all
all
all
all
all
all
-
MAX750
-
28-571
290
-
650×28
Black / open
-
-
-
-
Open
Steel
(Bead) Steel
(Maximum) 840
23
23-622
280
622
700×23C
Black / open
LX
Mixed siping
Regular compound
W/O
-
-
(Bead) Steel
(Maximum) 805
25
25-622
290
622
700×25C
Black / open
LX
Mixed siping
Regular compound
W/O
-
-
(Bead) Steel
(Maximum) 735
28
28-622
320
622
700×28C
Black / open
LX
Mixed siping
Regular compound
W/O
-
-
(Bead) Steel
(Maximum) 665
32
32-622
390
622
700×32C
Black / open
LX
Mixed siping
Regular compound
W/O
-
-
(Bead) Steel
(Maximum) 620
35
35-622
470
622
700×35C
Black / open
LX
Mixed siping
Regular compound
W/O
-
-
(Bead) Steel
(Maximum) 510
37
-
490
622
700×37C
Black tread
LX
Mixed siping
Regular compound
-
-
-
(Bead) Steel
(Maximum) 805
25
25-571
270
571
650×25C
Black / open
LX
Mixed siping
Regular compound
W/O
-
-
(Bead) Steel
(Maximum) 805
25
25-520
240
520
24×1
Black / open
LX
Mixed siping
Regular compound
W/O
-
-
(Bead) Steel
(Maximum) 805
25
25-622
460
622
700×25C
Black / knitted side
W
Mixed siping
Regular compound
W/O
-
-
Material
Recommended Internal Pressure (kPa)
Width (mm)
ETRTO Standard
Mass (g)
Bead Diameter
Size
Color
Casing
Display Pattern
Specification
Type
Side
Bead
  • Item #: 57764605

    Mfr #: 8W628-LX-18

    Package Qty: 1pc

    S$39.99

    Shipping: Min. 9 days

    Extra Shipping Charge: S$29.17/unit

    Technical Specs:

    Material - Recommended Internal Pressure (kPa) MAX750 Width (mm) - ETRTO Standard 28-571 Mass (g) 290 Bead Diameter - Size 650×28 Color Black / open Casing - Display Pattern - Specification - Type - Side Open Bead Steel

    - +
  • Item #: 35757267

    Mfr #: 8W723-LX-18

    Package Qty: 1pc

    S$43.99

    Shipping: Min. 7 days

    Extra Shipping Charge: S$24.49/unit

    Technical Specs:

    Material (Bead) Steel Recommended Internal Pressure (kPa) (Maximum) 840 Width (mm) 23 ETRTO Standard 23-622 Mass (g) 280 Bead Diameter 622 Size 700×23C Color Black / open Casing LX Display Pattern Mixed siping Specification Regular compound Type W/O Side - Bead -

    - +
  • Item #: 35757276

    Mfr #: 8W725-LX-18

    Package Qty: 1pc

    S$44.99

    Shipping: Min. 7 days

    Extra Shipping Charge: S$29.17/unit

    Technical Specs:

    Material (Bead) Steel Recommended Internal Pressure (kPa) (Maximum) 805 Width (mm) 25 ETRTO Standard 25-622 Mass (g) 290 Bead Diameter 622 Size 700×25C Color Black / open Casing LX Display Pattern Mixed siping Specification Regular compound Type W/O Side - Bead -

    - +
  • Item #: 35757285

    Mfr #: 8W728-LX-18

    Package Qty: 1pc

    S$44.99

    Shipping: Min. 2 days

    Extra Shipping Charge: S$29.17/unit

    Technical Specs:

    Material (Bead) Steel Recommended Internal Pressure (kPa) (Maximum) 735 Width (mm) 28 ETRTO Standard 28-622 Mass (g) 320 Bead Diameter 622 Size 700×28C Color Black / open Casing LX Display Pattern Mixed siping Specification Regular compound Type W/O Side - Bead -

    - +
  • Item #: 35757294

    Mfr #: 8W732-LX-18

    Package Qty: 1pc

    S$44.99

    Shipping: Min. 7 days

    Extra Shipping Charge: S$29.17/unit

    Technical Specs:

    Material (Bead) Steel Recommended Internal Pressure (kPa) (Maximum) 665 Width (mm) 32 ETRTO Standard 32-622 Mass (g) 390 Bead Diameter 622 Size 700×32C Color Black / open Casing LX Display Pattern Mixed siping Specification Regular compound Type W/O Side - Bead -

    - +
  • Item #: 35757303

    Mfr #: 8W735-LX-18

    Package Qty: 1pc

    -

    Shipping: Min. 5 days

    Extra Shipping Charge: -

    Technical Specs:

    Material (Bead) Steel Recommended Internal Pressure (kPa) (Maximum) 620 Width (mm) 35 ETRTO Standard 35-622 Mass (g) 470 Bead Diameter 622 Size 700×35C Color Black / open Casing LX Display Pattern Mixed siping Specification Regular compound Type W/O Side - Bead -

    X
  • Item #: 35757312

    Mfr #: 8W737-LX-17

    Package Qty: 1pc

    -

    Shipping: Min. 6 days

    Extra Shipping Charge: -

    Technical Specs:

    Material (Bead) Steel Recommended Internal Pressure (kPa) (Maximum) 510 Width (mm) 37 ETRTO Standard - Mass (g) 490 Bead Diameter 622 Size 700×37C Color Black tread Casing LX Display Pattern Mixed siping Specification Regular compound Type - Side - Bead -

    X
  • Item #: 35757321

    Mfr #: 8W625-LX-18

    Package Qty: 1pc

    S$45.99

    Shipping: Min. 7 days

    Extra Shipping Charge: S$24.49/unit

    Technical Specs:

    Material (Bead) Steel Recommended Internal Pressure (kPa) (Maximum) 805 Width (mm) 25 ETRTO Standard 25-571 Mass (g) 270 Bead Diameter 571 Size 650×25C Color Black / open Casing LX Display Pattern Mixed siping Specification Regular compound Type W/O Side - Bead -

    - +
  • Item #: 35757337

    Mfr #: 8W241-LX-18

    Package Qty: 1pc

    S$44.99

    Shipping: Min. 7 days

    Extra Shipping Charge: S$24.49/unit

    Technical Specs:

    Material (Bead) Steel Recommended Internal Pressure (kPa) (Maximum) 805 Width (mm) 25 ETRTO Standard 25-520 Mass (g) 240 Bead Diameter 520 Size 24×1 Color Black / open Casing LX Display Pattern Mixed siping Specification Regular compound Type W/O Side - Bead -

    - +
  • Item #: 35757346

    Mfr #: 8W725A-18

    Package Qty: 1pc

    S$44.99

    Shipping: Min. 7 days

    Extra Shipping Charge: S$29.17/unit

    Technical Specs:

    Material (Bead) Steel Recommended Internal Pressure (kPa) (Maximum) 805 Width (mm) 25 ETRTO Standard 25-622 Mass (g) 460 Bead Diameter 622 Size 700×25C Color Black / knitted side Casing W Display Pattern Mixed siping Specification Regular compound Type W/O Side - Bead -

    - +

Customer Reviews

Items 1 - 10 of 38

Show per page
  1. bike maintenance
    Rating
    100%
    Ordering is easy. The product will be sent without waiting so much, and it is safe to use.
    (Translated by machine.)

    Review by

    Posted on

  2. When changing tires on a cross bike
    Rating
    100%
    I use it for commuting cross bikes. This tire has a good balance between rolling resistance and wear resistance, and has a good cost performance.
    (Translated by machine.)

    Review by

    Posted on

  3. Attached to a pottering bicycle
    Rating
    100%
    The appearance, lightness of rowing, and grip on wet roads were all as desired. In particular, I like the classical atmosphere that the tires are not black to match the image of the bicycle.
    (Translated by machine.)

    Review by

    Posted on

  4. Front and rear tire replacement
    Rating
    80%
    The rear was worn out, so I changed the tires before and after. It used to be PASELA BLACK, so I bought this type with a lighter color again. Immediately after assembling, it became a little fashionable, but it ran in the rain and the color became quite dirty with muddy water and brake dust. It is not completely removed even after washing. The sidewalls are made of rubber, not silk, so it's probably like this.
    (Translated by machine.)

    Review by

    Posted on

  5. ride a bicycle
    Rating
    100%
    I couldn't buy this product at this price by searching on any other site. There is no problem with the quality, so I am very satisfied.
    (Translated by machine.)

    Review by

    Posted on

  6. So many tires are available for 24x1 / 25-520
    Rating
    100%
    There is no problem with things. I wasn't in a hurry, so I waited for a 10% discount on all products and purchased them together with the tube. It was the cheapest in terms of money because there was no shipping fee.
    (Translated by machine.)

    Review by

    Posted on

  7. Used as a replacement tire for city bikes.
    Rating
    100%
    Reliable Japanese tires. It may be heavier than the road grade, but it is enough for city use. Lightness and stability are perfect. I hope it will last a long time.
    (Translated by machine.)

    Review by

    Posted on

  8. Cross bike tire replacement
    Rating
    100%
    It is more fashionable than the original black tires. As you can imagine! Riding comfort and quietness are perfect.
    (Translated by machine.)

    Review by

    Posted on

  9. Bicycle repair
    Rating
    100%
    I always use this tire because it has low rolling resistance for the price and is long-lasting.
    (Translated by machine.)

    Review by

    Posted on

  10. Cross bike tires
    Rating
    100%
    Since it is light on the open side, it is directly linked to the lightness of pedal depression. It seems that some gravel roads are okay
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 38

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account