A low-cost, flexible application with a simple form that emphasizes basic performance. Perfect surge countermeasures. Equipped with a manual button (non-lock type) as standard equipment for easy adjustment and maintenance during assembly.
Operating Pressure Range (MPa): 0.15~0.7
Assured Pressure Resistance (MPa): 1.05
Shock Resistance (m/s2): 1373.0 (294.2 axial)
Number of Positions: 2
Lead Wire Length (mm): 300
Maximum Operation Frequency (Hz): 5
Number of Ports: 5
Operating Temperature Range (℃): 5~50
Suitable Fluid: Air
Type of Acting: Pilot type
Piping Connection Size: Rc1/8
Lubrication: Unnecessary
Mounting Side: freedom
Insulation Resistance (MΩ): over 100
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- As a replacement for parts made in GermanyI bought it as a replacement. It's convenient because it can be used either vertically or horizontally.
(Translated by machine.)This is a review for Item # : 35806531.Posted on
- I switched the manual valve of the jig to a solenoid valve. (Automation of jig)Although it is an old-fashioned solenoid valve, it is GOOD with a size that is suitable for single mounting and connection. However, I gave up because I couldn't find a mount for vertical mounting. I would be grateful if related products could be searched and displayed in a good manner.
(Translated by machine.)This is a review for Item # : 35806531.Posted on
- Components of durability test equipment of our productsI bought it as a replacement for worn parts, so I have no particular complaints. I was able to install it smoothly.
(Translated by machine.)This is a review for Item # : 35806513.Posted on
Write Your Own Review