All Category

ON ROAD SPORTS DUROTOUR RS310

Rating:
89%
from S$129.90
Min. 2 days
A super long-selling model that has been loved by riders for about 20 years. Its popularity has not declined yet, not only in Japan but also overseas. With a wide variety of sizes, it can be installed on various bikes without any discomfort.
As for the structure, by adopting a relatively tight R from the center to the shoulder at the front, it also supports quick handle operation firmly. It enables sharp machine control even when riding in the city. On the other hand, by adopting a flat cross-sectional shape for the rear, we emphasized stability during running.
By adopting a pattern design with a high heat dissipation effect, it has a total balanced finish with excellent grip and tire rigidity. In addition, center grooves are used on both the front and rear to improve straight-line stability and ensure sufficient drainage performance.
Considering the tire structure and pattern design, a compound that fully brings out the tire performance is blended. It has a stable grip and wear resistance, and has an excellent total balance. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
Display Pattern:  RS310
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
302210
111381
302194
108606
302350
302595
302499
129423
302838
302900
Package Qty
Shipping
Price
Extra Shipping Charge
Qty
 
 
1pc
Min. 2 days
S$149.90
S$51.45
/unit
- +
1pc
Min. 4 days
-
-
1pc
Min. 8 days
S$149.90
-
- +
1pc
Min. 2 days
S$129.90
-
- +
1pc
Min. 11 days
S$199.90
-
- +
1pc
Min. 11 days
S$239.90
-
- +
1pc
Min. 2 days
S$229.90
-
- +
1pc
Min. 10 days
S$149.90
S$56.52
/unit
- +
1pc
Min. 11 days
S$269.90
-
- +
1pc
Min. 11 days
S$289.90
-
- +
Suitable for
Type
Outer Diameter (Φmm)
Tire Size
Standard Rim Width (Inch)
Rim Diameter (inch)
Speed Symbol / Load Display
Allowable Rim Width (inch)
Tread width (mm)
all
all
all
all
all
all
all
all
-
Front
T/L
589
100/90-16 M/C F
2.5
16
54H
1.85~2.75
105
Front
T/L
600
120/80-16 M/C F
2.75
16
60H
2.15~3.00
120
Front
T/L
627
90/90-18 M/C F
2.15
18
51H
1.85~2.50
96
Front
W/T
626
90/90-18 M/C F
2.15
18
51S
1.85~2.50
94
Front
T/L
640
100/90-18 M/C F
2.5
18
56H
1.85~2.75
109
Front
T/L
660
110/90-18 M/C F
2.5
18
61H
2.15~3.00
116
Front
T/L
670
100/90-19 M/C F
2.5
19
57H
1.85~2.75
105
Front
W/T
670
100/90-19 M/C F
2.5
19
57S
1.85~2.75
102
For Rear
T/L
538
140/90-15 M/C R
3.5
15
70H
2.75~3.50
149
For Rear
T/L
648
150/90-15 M/C R
3.5
15
74H
3.50~4.00
158
Suitable for
Type
Outer Diameter (Φmm)
Tire Size
Standard Rim Width (Inch)
Rim Diameter (inch)
Speed Symbol / Load Display
Allowable Rim Width (inch)
Tread width (mm)
  • Item #: 36117216

    Mfr #: 302210

    Package Qty: 1pc

    S$149.90

    Shipping: Min. 2 days

    Extra Shipping Charge: S$51.45/unit

    Technical Specs:

    Suitable for Front Type T/L Outer Diameter (Φmm) 589 Tire Size 100/90-16 M/C F Standard Rim Width (Inch) 2.5 Rim Diameter (inch) 16 Speed Symbol / Load Display 54H Allowable Rim Width (inch) 1.85~2.75 Tread width (mm) 105

    - +
  • Item #: 36117234

    Mfr #: 111381

    Package Qty: 1pc

    -

    Shipping: Min. 4 days

    Extra Shipping Charge: -

    Technical Specs:

    Suitable for Front Type T/L Outer Diameter (Φmm) 600 Tire Size 120/80-16 M/C F Standard Rim Width (Inch) 2.75 Rim Diameter (inch) 16 Speed Symbol / Load Display 60H Allowable Rim Width (inch) 2.15~3.00 Tread width (mm) 120

    X
  • Item #: 36117243

    Mfr #: 302194

    Package Qty: 1pc

    S$149.90

    Shipping: Min. 8 days

    Extra Shipping Charge: -

    Technical Specs:

    Suitable for Front Type T/L Outer Diameter (Φmm) 627 Tire Size 90/90-18 M/C F Standard Rim Width (Inch) 2.15 Rim Diameter (inch) 18 Speed Symbol / Load Display 51H Allowable Rim Width (inch) 1.85~2.50 Tread width (mm) 96

    - +
  • Item #: 36117252

    Mfr #: 108606

    Package Qty: 1pc

    S$129.90

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Suitable for Front Type W/T Outer Diameter (Φmm) 626 Tire Size 90/90-18 M/C F Standard Rim Width (Inch) 2.15 Rim Diameter (inch) 18 Speed Symbol / Load Display 51S Allowable Rim Width (inch) 1.85~2.50 Tread width (mm) 94

    - +
  • Item #: 36117261

    Mfr #: 302350

    Package Qty: 1pc

    S$199.90

    Shipping: Min. 11 days

    Extra Shipping Charge: -

    Technical Specs:

    Suitable for Front Type T/L Outer Diameter (Φmm) 640 Tire Size 100/90-18 M/C F Standard Rim Width (Inch) 2.5 Rim Diameter (inch) 18 Speed Symbol / Load Display 56H Allowable Rim Width (inch) 1.85~2.75 Tread width (mm) 109

    - +
  • Item #: 36117286

    Mfr #: 302595

    Package Qty: 1pc

    S$239.90

    Shipping: Min. 11 days

    Extra Shipping Charge: -

    Technical Specs:

    Suitable for Front Type T/L Outer Diameter (Φmm) 660 Tire Size 110/90-18 M/C F Standard Rim Width (Inch) 2.5 Rim Diameter (inch) 18 Speed Symbol / Load Display 61H Allowable Rim Width (inch) 2.15~3.00 Tread width (mm) 116

    - +
  • Item #: 36117304

    Mfr #: 302499

    Package Qty: 1pc

    S$229.90

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Suitable for Front Type T/L Outer Diameter (Φmm) 670 Tire Size 100/90-19 M/C F Standard Rim Width (Inch) 2.5 Rim Diameter (inch) 19 Speed Symbol / Load Display 57H Allowable Rim Width (inch) 1.85~2.75 Tread width (mm) 105

    - +
  • Item #: 36117313

    Mfr #: 129423

    Package Qty: 1pc

    S$149.90

    Shipping: Min. 10 days

    Extra Shipping Charge: S$56.52/unit

    Technical Specs:

    Suitable for Front Type W/T Outer Diameter (Φmm) 670 Tire Size 100/90-19 M/C F Standard Rim Width (Inch) 2.5 Rim Diameter (inch) 19 Speed Symbol / Load Display 57S Allowable Rim Width (inch) 1.85~2.75 Tread width (mm) 102

    - +
  • Item #: 36117322

    Mfr #: 302838

    Package Qty: 1pc

    S$269.90

    Shipping: Min. 11 days

    Extra Shipping Charge: -

    Technical Specs:

    Suitable for For Rear Type T/L Outer Diameter (Φmm) 538 Tire Size 140/90-15 M/C R Standard Rim Width (Inch) 3.5 Rim Diameter (inch) 15 Speed Symbol / Load Display 70H Allowable Rim Width (inch) 2.75~3.50 Tread width (mm) 149

    - +
  • Item #: 36117331

    Mfr #: 302900

    Package Qty: 1pc

    S$289.90

    Shipping: Min. 11 days

    Extra Shipping Charge: -

    Technical Specs:

    Suitable for For Rear Type T/L Outer Diameter (Φmm) 648 Tire Size 150/90-15 M/C R Standard Rim Width (Inch) 3.5 Rim Diameter (inch) 15 Speed Symbol / Load Display 74H Allowable Rim Width (inch) 3.50~4.00 Tread width (mm) 158

    - +

Customer Reviews

Items 1 - 10 of 51

Show per page
  1. VT250F2F (FE)
    Rating
    100%
    It can be knocked down to the target angle and it is quite sticky. It's a change from BT-39, but apart from the limit, this one is less scary and you can run happily as long as you run on a mountain road. Perhaps because the characteristics of the front 16 inches are promoted, it will be a little fluttering when riding in the city, but if the wheel size is different, there will be no problem. If you don't attack the pass, cospa is highly recommended.
    (Translated by machine.)

    Review by

    Posted on

  2. Tire exchange
    Rating
    100%
    The genuine tire worn by a certain Asian manufacturer's motorcycle that I had been riding for several years was cracked, so I replaced it. The sense of security is totally different. Should have been replaced sooner. IRC tires have good cost performance and performance, so I use them for other motorcycles I own.
    (Translated by machine.)

    Review by

    Posted on

  3. Product repair
    Rating
    100%
    The grip looks good. There aren't many options for the size of 18-inch tires, so I was wondering whether to use the Dunlop TT100, but I thought this was the correct answer.
    (Translated by machine.)

    Review by

    Posted on

  4. For changing motorcycle tires
    Rating
    100%
    I used it as a rear tire for ybr125. Grip and stability have improved compared to the genuine product. I will ask again next time.
    (Translated by machine.)

    Review by

    Posted on

  5. Tire exchange
    Rating
    100%
    It was an Inoue tire made by a long-established store, so I expected it and purchased it. As you consulted, both dry and wet are as expected, and you can write with confidence. I would like to keep an eye on the progress.
    (Translated by machine.)

    Review by

    Posted on

  6. Commute daily
    Rating
    100%
    Chinese tires have changed from the standard EN125. Compared to the easy-to-remove genuine Chinese food, it was difficult to assemble and place the beads. I was surprised to embark on it! It's a completely different vehicle. Moreover, it was 20 to 30% cheaper than Company D and Company B, so I was surprised twice. If you compare it with four wheels, it was as different as changing the snowy road from normal to snow. If you praise it too much, the price will go up and you will be in trouble.
    (Translated by machine.)

    Review by

    Posted on

  7. Tire exchange
    Rating
    100%
    Cospa is the best. Durability is not yet known, but it is sufficient performance.
    (Translated by machine.)

    Review by

    Posted on

  8. Replace tires
    Rating
    100%
    I always use it. I am relieved without any problems. The price is also cheap and useful.
    (Translated by machine.)

    Review by

    Posted on

  9. Change of clothes
    Rating
    20%
    Purchased for both f and R. F is a change from Dunlop GT502. The explanation said, "By adopting a relatively tight R from the center to the shoulder on the front ... On the other hand, by adopting a flat cross-sectional shape on the rear ...", the front seems to be a rear tire rather than the rear. Flat flat cross section. Not really, but I can't wear it. I returned it.
    (Translated by machine.)

    Review by

    Posted on

  10. CB400SS tire
    Rating
    100%
    I went touring to change the tires, but the grip was good and it was a fun touring.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 51

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account